Sigma-Aldrich Cell Preservation Solution HypoThermosol FRS

Sebelum PPN:
Rp7.699.900
Spesifikasi
Size (ml)100
SterilitySterile-filtered
Quality Level100
FormLiquid
Technique(s)Cell Culture; Insect (Suitable)
Storage Temperature (°C)2 to 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
HypoThermosol is an optimized hypothermic (2-8°C) preservation media that enables improved and extended preservation of cells, tissues and organs. HypoThermosol-FRS is uniquely formulated to address the molecular-biological response of cells during the hypothermic preservation process.

HypoThermosol-FRS includes key ions at concentrations that balance the intracellular state at hypothermic temperatures. Additional components include pH buffers, energy substrates, free radical scavengers, and osmotic/oncotic stabilizers.

Preparation Note
Usage and Preservation Protocol

Wipe down outside of container with 70% ethanol before opening.Contents are sterile. If seal has been broken, do not use and contact BioLife Solutions.HypoThermosol FRS is ready to use. Simply replace culture medium with chilled (<10°C) HypoThermosol FRS and maintain at 2-8°C.At the end of the cold storage period, simply remove samples from the cold, decant the cold HypoThermosol FRS and replace with warm (20-37°C) culture medium of choice.
HypoThermosol FRS is not designed as a cell culture medium and should not be used above 15°C or warmed to 37°C
Warning
Pictograms: GHS05
Signal Word: Warning
Hazard Statements: H290
Precautionary Statements: P234 - P390
Hazard Classifications: Met. Corr. 1
Storage Class Code: 8A - Combustible, corrosive hazardous materials
WGK: WGK 2
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ulasan Produk

Tidak ada ulasan