Sigma-Aldrich Human Growth Hormone Human (HGH) H5916-10UG 1pc

#Nomor SKU S042225157
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number H5916-10UG
Unit 1pc
Biological Source Human
Quality Level 100
Recombinant Expressed in HEK 293 cells
Assay ≥95% (SDS-PAGE)
Form Lyophilized Powder
Potency (ng/mL EC50) ≤0.5
Mol Wt (kDa) monomer 22 (non-glycosylated)
Storage Condition Avoid Repeated Freeze/Thaw Cycles
Technique(s) Cell Culture; Insect (Suitable)
Berat (Kg) 11.0
Tanggal Produk Terdaftar 05 June 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Description
Human growth hormone (HGH), also called somatotropin, is a peptide hormone that consists of a long single chain of amino acids. It is naturally secreted by somatotropic cells in the anterior pituitary gland of the human body.

Application
Human Growth Hormone human has been used as a supplement in culture media to study its effect on the immune response in fish cell lines. It has also been used as a supplement in biliary differentiation medium (BDM) for differentiation of human embryonic stem cells (hESCs)/ human induced pluripotent stem cells (hiPSCs)-derived hepatoblasts.

Biochem/Physiol Actions
Human growth hormone (HGH) is required for normal human growth and development. HGH modifies a variety of physiological functions by stimulating the expression of insulin-like growth factor I and increases calcium retention and bone density. HGH increases muscle mass, promotes lipolysis, and reduces liver uptake of glucose. Abnormalities in the regulation of HGH lead to various growth disorders such as gigantism or acromegaly due to hypersecretion of HGH. Conversely, HGH deficiency leads to growth deficit in children and GH deficiency syndrome in adults.

Physical Form
Lyophilized from a 0.2 μm filtered solution of 1x PBS.

Preparation Note
HumanKine, Human Growth Hormone (HGH) is expressed as a non-glycosylated monomer in human HEK 293 cells and has an apparent molecular mass of 22 kDa.

Analysis Note
The activity was determined by the dose-dependent stimulation of the proliferation of rat lymphoma line Nb2-11 cells (prolactin indicator cell line).
Warning
Storage Class Code: 11 - Combustible Solids
WGK: WGK 3
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan