Spesifikasi
| Biological Source | Human |
|---|---|
| Quality Level | 100 |
| Recombinant | Expressed in HEK 293 cells |
| Assay | ≥95% (SDS-PAGE) |
| Form | Lyophilized Powder |
| Potency (ng/mL EC50) | ≤0.5 |
| Mol Wt (kDa) | monomer 22 (non-glycosylated) |
| Storage Condition | Avoid Repeated Freeze/Thaw Cycles |
| Technique(s) | Cell Culture; Insect (Suitable) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
General Description
Human growth hormone (HGH), also called somatotropin, is a peptide hormone that consists of a long single chain of amino acids. It is naturally secreted by somatotropic cells in the anterior pituitary gland of the human body.
Application
Human Growth Hormone human has been used as a supplement in culture media to study its effect on the immune response in fish cell lines. It has also been used as a supplement in biliary differentiation medium (BDM) for differentiation of human embryonic stem cells (hESCs)/ human induced pluripotent stem cells (hiPSCs)-derived hepatoblasts.
Biochem/Physiol Actions
Human growth hormone (HGH) is required for normal human growth and development. HGH modifies a variety of physiological functions by stimulating the expression of insulin-like growth factor I and increases calcium retention and bone density. HGH increases muscle mass, promotes lipolysis, and reduces liver uptake of glucose. Abnormalities in the regulation of HGH lead to various growth disorders such as gigantism or acromegaly due to hypersecretion of HGH. Conversely, HGH deficiency leads to growth deficit in children and GH deficiency syndrome in adults.
Physical Form
Lyophilized from a 0.2 μm filtered solution of 1x PBS.
Preparation Note
HumanKine, Human Growth Hormone (HGH) is expressed as a non-glycosylated monomer in human HEK 293 cells and has an apparent molecular mass of 22 kDa.
Analysis Note
The activity was determined by the dose-dependent stimulation of the proliferation of rat lymphoma line Nb2-11 cells (prolactin indicator cell line).
Human growth hormone (HGH), also called somatotropin, is a peptide hormone that consists of a long single chain of amino acids. It is naturally secreted by somatotropic cells in the anterior pituitary gland of the human body.
Application
Human Growth Hormone human has been used as a supplement in culture media to study its effect on the immune response in fish cell lines. It has also been used as a supplement in biliary differentiation medium (BDM) for differentiation of human embryonic stem cells (hESCs)/ human induced pluripotent stem cells (hiPSCs)-derived hepatoblasts.
Biochem/Physiol Actions
Human growth hormone (HGH) is required for normal human growth and development. HGH modifies a variety of physiological functions by stimulating the expression of insulin-like growth factor I and increases calcium retention and bone density. HGH increases muscle mass, promotes lipolysis, and reduces liver uptake of glucose. Abnormalities in the regulation of HGH lead to various growth disorders such as gigantism or acromegaly due to hypersecretion of HGH. Conversely, HGH deficiency leads to growth deficit in children and GH deficiency syndrome in adults.
Physical Form
Lyophilized from a 0.2 μm filtered solution of 1x PBS.
Preparation Note
HumanKine, Human Growth Hormone (HGH) is expressed as a non-glycosylated monomer in human HEK 293 cells and has an apparent molecular mass of 22 kDa.
Analysis Note
The activity was determined by the dose-dependent stimulation of the proliferation of rat lymphoma line Nb2-11 cells (prolactin indicator cell line).
Warning
Storage Class Code: 11 - Combustible SolidsWGK: WGK 3
Flash Point(F): Not applicable
Flash Point(C): Not applicable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
