NOK Oil Seal MG Type (Sil Oli) AM4505-A0 135x170x18mm 1pc

#Nomor SKU S042202417
Wishlist
Rating:
100% of 100
(3)
Rp499.900
Persediaan

Spesifikasi Produk

Model Number AM4505-A0
Unit 1pc
Inner Diameter (Φmm) 135
Outer Diameter d (mm) 170
Width (mm) 18
Material Nitrile (NBR) A103 (Press-fit Area: A992)
Berat (Kg) 0.7
Tanggal Produk Terdaftar 31 May 2024
Terakhir Diperbaharui 03 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Basic structure
A typical oil seal is made up of synthetic rubber. The lip that comes into contact with and slides on the rotating shaft has a seal lip and a dust lip, and by pressing the tip of the lip against the shaft surface, the tip of the lip seals in the lubricant, and the dust lip prevents foreign matter from entering from the outside. The role of the spring is to increase and maintain the pressing force (tension) of the tip of the lip against the shaft.


- Sealing theory
A very thin oil film forms between the lip of a rotating oil seal and the shaft when the shaft rotates. This is called a fluid lubrication state, and the oil film plays a role in suppressing wear on the lip. In addition, the lip has the effect of sucking oil from the atmosphere side to the oil side to prevent it from leaking outside, and this is called pump action. Through these actions, rotating oil seals maintain an exquisite balance of sealing and lubrication.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
Used in automobile engines, geared motors, etc., mainly to prevent oil leaks from rotating shafts and dust from entering from outside.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk