Yamamoto Scientific HBW Hardness Standard Block HBW-300 1pc

Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number HBW-300
Unit 1pc
Call 300
Hardness HBW
Material SK85
Finishing Precision Research
Applications For hardness testing
Shape Size (mm) Φ115×18
Variation tolerance (R=Max.-Min) 0.015
Number of measurement points (n) 6(3×2)
JIS Standards JIS B7736
M Code 38631774
Berat (Kg) 0.2
Tanggal Produk Terdaftar 29 May 2024
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hardness standard block is a block whose hardness is displayed as a numerical value determined by comparing it with a set hardness standard, and maintains the hardness standard. The
hardness variation is extremely ideal.
The hardness standard is based on a globally recognized numerical value.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan