Panasonic Cosmo Series Wide 21 Mounting Frame for Recessed Switches WT3700020 1box(20pcs)

#Nomor SKU S042195177
Wishlist
Rp489.900
Persediaan

Spesifikasi Produk

Model Number WT3700020
Unit 1box(20pcs)
Conformity WT5001 etc. Cosmo Series Recessed Switch Series
Applications Indoors, such as homes and offices
Heat Resistance Temperature (°C) 80(1 hour)
Ambient Temperature (°C) -10 up to +40
Load Capacity (N) 100 (1 minute)
M Code 73433623
Berat (Kg) 2.0
Tanggal Produk Terdaftar 29 May 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strength (Nm) : Box mounting/0.5 (no equipment coming off, no damage or cracks to mounting frame), Plate mounting section/0.3 (no damage or cracks to female thread)
Warning
Installation is not possible with any other equipment than those for the Cosmo Series Wide 21 and New Cosmo Series switch mounting frames.
Do not use in workplaces subject to harsh handling, in damp areas, outdoors, etc.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan