Trend Networks Industrial Ethernet Tester R151010 NaviTEK IE 1unit

Rp94.999.900
Persediaan

Spesifikasi Produk

Model Number R151010
Unit 1unit
No. of Jobs Max. 50
No. of Stored Test Max. 5000
Max. Length (m) 181
Maximum Length (ft) 593
Battery Life (hour) 5
Dimensions per Handset (mm) 175x80x40
Berat (Kg) 0.4
Tanggal Produk Terdaftar 20 May 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NaviTEK IE is a tester for commissioning, preventative maintenance and troubleshooting of PROFINET Industrial Ethernet networks as well as standard Ethernet IP networks.
Designed to simplify the process, the NaviTEK IE identifies network nodes and configuration without requiring a PC and speciality software. An easy to understand system health check pinpoints potential issues before they become network failures. Automatically discover cable, network or device configuration/faults with the touch of a button.
To prove the network has been commissioned successfully, NaviTEK IE provides professional PDF reports that can be shared with colleagues and clients using the free TREND AnyWare mobile app.


- Copper Cabling
-Using the RJ45 or M12 interfaces the NaviTEK IE offers a wiremap specifically designed for PROFINET Industrial Ethernet networks and Standard Ethernet networks.


• Displays the correct wiring colours for the protocol used
• Supported cable types - 4 twisted wires / 2 twisted pairs / 4 twisted pairs
• Measures the cable length
• Determine where and what the cable fault is including split pairs/opens/shorts/miswires.


NaviTEK IE - Industrial Ethernet Tester.
1 x NaviTEK IE test unit, 1 x Remote unit No. 1, 1 x Rechargeable Power Module, 1 x PSU EU/UK/US adapters, 2 x Patch cables - 30cm, Cat. 5e STP, USB Wi-Fi adapter, 1 x Quick reference guide, 1 x Carry case, 2 x PROFINET RJ45 (m) - M12 (f) D coded 1m adapter cable (R151058)
Feature
- Pinpoint cable faults on copper and fibre cabling
- Easily configure nodes to resolve connectivity issues
- Prevent network failures with the health check feature
- Locate hard to find devices using the device blink feature
- Find mis-configured devices using the NetMAP comparison tool
- Find rogue devices using the 48 hour event log
- Create professional PDF reports for your clients
- Send reports anywhere using the free TREND AnyWARE app


- M12 PROFINET Cable Testing
- PROFINET Fibre Cable Testing
- Traffic light network health check
- Device LED flash to locate devices faster
- NETMAP compare – identify changes in the network
- Configure node settings without the need for a laptop
- List all network node details ie IP Address, Vendor details, Software version etc
- Ability to reset device to factory defaults
- Device alarm/error detection
- Professional Industrial Ethernet PDF Reports

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan