OHSATO Flat Head Tapping Screw Trumpet (Sekrup Kepala Datar) 544-389 Iron / Unichrome Coarse Thread 1box(100pc)

#Nomor SKU S042098270
Wishlist
Rp72.900
Persediaan

Spesifikasi Produk

Model Number 544-389
Unit 1box(100pc)
Overall Length (mm) 65
Finish Material Iron / Unichrome plating
Thread Diameter (mm) 4.2
Type Of Thread Half threaded
Nominal Size of Screw M4.2
M Code 70799969
Berat (Kg) 0.4
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to the long pitch and high thread, the holding power is about 5 times that of a nail.
It can be installed with a coarse pitch and low torque.

Used for fastening to xylem.
* For safety, use protective goggles and protective equipment when working.
Feature
Because the pitch is long and the thread is high, the holding force is approximately 5 times that of nails.
Construction is possible with low torque due to coarse pitch.
Use
Used for fastening to wood.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan