BOSCH Kotak Perkakas L-BOXX102S2N Box S with Parts Compartment 2 (L Box System) 1set

#Nomor SKU S042097716
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number L-BOXX102S2N
Unit 1set
TRUSCO Number 153-0366
Set Contents L-BOXX102、2608438026
Color Blue
Material (Main Unit) ABS resin
Outer Dimensions (mm) 442x357x117
Inner Dimensions (mm) 370x310x50
Buckle Polyamide resin
Material (Handle) ABS resin
Material (Parts Storage Case) Polystyrene resin
M Code 36293846
Berat (Kg) 3.1
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 01 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to connect the tool box of the elbow box system. It is possible to carry only what is necessary according to the site. You can quickly retrieve what you need when you need it. Compact and can be stored together. Safe and easy to carry. It is a tough material and structure (100 kg load capacity) that does not break even in rare cases.
As a container for electric tools, tip tools, screws and screws.
Feature
Tool boxes of the Elbox system can be connected. You can carry only what you need depending on the site. You can quickly take out what you need when you need it. They can be stored compactly together. They can be carried safely and easily. They are made of tough materials and have a structure (load capacity 100 kg) that rarely breaks.
Use
Can be used to store power tools, cutting tools, screws, etc.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait