Climbing Reduction Adapter CL0243-08-10 Common Short 1pc

#Nomor SKU S042077763
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number CL0243-08-10
Unit 1pc
Overall Height (mm) 56
Outer Male Joint, Ground Glass Joint 29/42
Inner Female Joint, Ground Glass Joint 19/38
M Code 76252533
Berat (Kg) 0.9
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 02 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have improved and devised the drawback that the connecting part of the sliding part becomes long, and devised the minimum short type by making the sliding part of Uchi-soto almost the same position.
Feature
We have improved and devised the drawback that the connecting part of the sliding joint is long, and have made it as short as possible by making the sliding part on the inside and outside almost the same position.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan