MIGHT INDUSTRY Rainbow Mask (Helm Las) INFO‐770‐C 1pc

Rp6.599.900
Persediaan

Spesifikasi Produk

Model Number INFO‐770‐C
Unit 1pc
Type Cap type
Operating Temperature Range (°C) -10~55
Power Supply Lithium battery (CR-2450x1), combined with solar panel
Sensitivity Adjustment 0 to 10 (11-step adjustment)
Shade No. Before welding: # 2, WELD: # 8 to # 12 (# 0.5 unit / 9 steps switching), CUT: # 4 to # 8 (# 0.5 units / 9 steps switching), GRIND: # 2 (fixed), X- MODE: # 8 to # 12 (# 0.5 unit / 9-step switching)
Return Speed (s) 0 (0.1) to 10 (1.0), 11-step adjustment
Shading Speed (s) 1/25000
area-of-Field-of-view_dimension (mm) 102x49
M Code 65387998
Berat (Kg) 0.9
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The newly developed LCD clear view filter is a filter that overturns conventional wisdom regarding LCD light shielding surfaces and provides a surprisingly bright and easy-to-see field of view before light shielding.
Ultra lightweight type reduces the burden on workers.
The cap type has good wearability, stability, and weight balance, reducing strain on the neck! Adopts a new headband that reduces fatigue even when working for long periods of time.
The use of impact-resistant materials dramatically reduces LCD damage.
Reduce troubles caused by heat with heat reflective plates.
It is possible to adjust the light shielding density, sensitivity, and return speed.
Equipped with INFO mode, it is possible to check the "time", "arc time", and "memory function".
Equipped with automatic ON/OFF function, automatically turns off in 45 minutes / automatically turns on by detecting arc light.
Blue filter provides clear vision.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan