OMRON Proximity Sensor E2E-X3D2-N 5M Standard Type 1pc

#Nomor SKU S042076056
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number E2E-X3D2-N 5M
Unit 1pc
Included Accessories Instruction Manual
Protection Class IEC standard IP67
Cable Length (m) 5
Type of Connection Cord drawer type
Standard Sensing Object (mm) Iron 12 × 12 × 1
Detection Distance (mm) 3
Case Material Brass Nickel plating
Power Supply Voltage (V) DC12 ~ 24 Ripple (pp) 10% or less
Control Output Switching capacity: 3 to 100 mA, diagnostic output 50 mA, residual voltage: 3 V or less (load current 100 mA, cord length 2 m, but only 5 V or less for M1J-T type only)
Head Shape screw
Cord Standard PVC cord (oil resistant)
Insulation Resistance (MΩ) 50 or more (at 500 VDC) between live parts and case
Ambient Humidity (% RH) Operating and storage: 35 to 95 (with no condensation)
Protection circuit Surge absorption, load short-circuit protection (both control output and diagnostic output)
Setting Distance (mm) 0-2.4
Influence of Voltage Within rated voltage ± 15% range, within rated voltage ± 1% of sensing distance
Diagnosis Delay Time (s) 0.3-1
Vibration Resistance (Destruction) 10-55Hz, multiple width 1.5mm, X, Y, Z directions 2h
Outer Diameter M12
M Code 39046086
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 14 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The standard for magnetic metal presence/absence detection. Realizes excellent environmental resistance. A cord protector is used as standard to prevent disconnection.
*When using at AC24V, use within the ambient temperature range of -25°C or higher. *When using the M18 and M30 types in the ambient temperature range of 70 to 85°C, use the control output (switching capacity) within the range of 5 to 200mA.
Feature
The standard for detecting the presence of magnetic metal. Achieves excellent environmental resistance. Comes with a cord protector as standard to prevent wire breakage.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan