Shinwa Rules Laser Robo 70887 LEXIA-E Green 51AR 1pc

#Nomor SKU S042071655
Wishlist
Rp31.999.900
Persediaan

Spesifikasi Produk

Model Number 70887
Unit 1pc
Power Supply Detachable lithium-ion battery
Main Unit Dimensions (mm) 190x128x128
Accuracy (mm) Center Core: ± 1 at 7.5 m
Right angle accuracy 90°±0.04°
Light Source Visible semiconductor laser
Wavelength (nm) 515-530 (green), ground ink points 645-655 (red)
Automatic Correction Range (°) ±2.5
Type of Braking Electronic horizontal sensor + motor system
Continuous Use Time (Medium mode, full irradiation mode) Approximately 7 hours
Line Width (at 5m point) (3 levels of brightness) Weak about 1.5 / Medium about 1.8 / Strong about 2
Indication Accuracy (mm) Vertical line: ± 1 at 7.5 m / Horizontal all-around line: ± 1.5 at 7.5 m
Dust / Water Protection IP54
Tripod Mounting Screw (inch) W 5/8
Line Projection Angle (°) Vertical: Approximately 130, Horizontal: 360
Warning Alarm When tilted: The laser line flashes when the automatic correction range is exceeded (at intervals of about 1 second), and battery overtime: The battery level warning lamp flashes during use.
Vertical point accuracy (mm) ± 1 at 3m
Output (mW) 1 or less (Class 2)
Battery Capacity (mAh) 2600
ROHS Directive (Corresponding to 10 Substances) Correspondence
M Code 72804105
Berat (Kg) 1.2
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a vibration-resistant electronic horizontal sensor + motor system. The output of the laser light can be switched in three stages. You can irradiate the laser light at an angle using the head without tilting the tripod. It is a removable battery that can be charged whether it is attached or removed from the main unit. There is no need to worry about damage caused by dust or water splashes.
Use
For various markings.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan