Shinwa Rules Blue Level 75316 Pro2 Digital Dustproof Waterproof 1pc

#Nomor SKU S042067207
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Model Number 75316
Unit 1pc
Material Main unit, digital module: Aluminium, ABS resin, polycarbonate resin, Bubble tube: Acrylic resin, Liquid: Petroleum-based liquid
Dimensions (mm) 350x56x26
Mass (g) 360 (including batteries)
Operating Temperature Range (°C) -10-50
Power Supply 2 AAA alkaline batteries (the supplied battery is a monitor battery)
Display Accuracy Digital: 0 °, 90 °: ± 0.1 °, 0 °, other than 90 °: ± 0.2 °
Dust / Water Protection IP65 equivalent
Automatic Power Off About 10 minutes
Bubble Tube Sensitivity (mm) 0.35/m=0.0201°
Bubble Tube Accuracy (mm) ± 1.0 / m = ± 0.0573 °
Digital isplay [Minimum unit] Angle: 0.05 °, Gradient: 0.1%, Rise: 1mm / m
Magnet Yes
ROHS Directive (Corresponding to 10 Substances) Correspondence
M Code 44346384
Berat (Kg) 0.4
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dustproof and waterproof performance IP65 specifications (Dustproof and waterproof performance is only for the digital measurement unit). With a buzzer function that changes the way the sound sounds in three stages depending on the tilt. With horizontal bubble tube cover. With an auto power off function (switchable) that automatically turns off the power if no operation continues for about 10 minutes. With calibration function and comparative measurement function (zero set).
Level at which rising, angle, and gradient can be measured in addition to horizontal and vertical measurements
* Do not use for any other purpose.
Warning
This Product Exclude Calibration Certificate
Feature
Dustproof and waterproof to IP65 (dustproof and waterproof only for the digital measurement unit). Equipped with a buzzer function that changes sound in three stages depending on the angle. Equipped with a horizontal bubble cover. Equipped with an auto power off function that automatically turns off the power after about 10 minutes of no operation (can be switched). Equipped with a calibration function and a comparison measurement function (zero set).
Use
In addition to horizontal and vertical measurements, this level also allows you to measure rise, angle, and gradient.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait