INA Radial Insert Ball Bearing Tipe RAE RAE30-XL-NPP-NR 1pc

#Nomor SKU S042061052
Wishlist
Rp319.900
Persediaan

Spesifikasi Produk

Model Number RAE30-XL-NPP-NR
Unit 1pc
Outside Diameter D (mm) 62
Distance Snap Ring (A) (mm) 4.98
Lower Distance Retaining Ring Tolerance (mm) -0.3
Outside Diameter Snap Ring (D2) (mm) 67.7
Lower Width Snap Ring Tolerance (mm) -0.1
Bore Diameter (D) (mm) 30
Width B (mm) 23.8
Locking Collar Total Width (B1) (mm) 35.8
Fatigue Load Limit, Radial (Cur) (N) 480
Width Outer Ring C (mm) 18
Distance Raceway (S) (mm) 9
Basic Dynamic Load Rating, Radial (Cr) (N) 19500
Outside Diameter Locking Collar/Locknut (d3) (mm) 44
Width of Flats (W) (mm) 4
Calculation Factor (f0) 13.8
Basic Static Load Rating, Radial (C0r) (N) 11300
Rib Diameter Sealing Inner Ring (d2) (mm) 37.4
Berat (Kg) 0.3
Tanggal Produk Terdaftar 06 May 2024
Terakhir Diperbaharui 18 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial insert ball bearings RAE..-NPP-NR, cylindrical outer ring, location by eccentric locking collar, slots in outer ring, P seals on both sides
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan