Crompton Ground Fault Relay 373-GFRW 100-250VAC/DC 1pc

Rp6.499.900
Persediaan

Spesifikasi Produk

Model Number 373-GFRW
Unit 1pc
Measuring Input AC Voltage Developed Across N-G Link
Measuring Range (ohm) 0.2 or 2 Shunt Impedance Link Selecatble
Overload Max. Input Voltage 600V
Frequency (Hz) 50/60
Auxiliary Voltage (V) 12-48DC, 24-48AC and DC or 100-250AC and DC
Auxiliary Burden (W) Less than 1.5
Relay Contacts 1 pole Change Over (SPCO or No+NC) Contacts
Relay Contact Rating 8amps at 250V AC, 8amps at 30V DC Resistive
Operating Temperature (°C) -10 to +60
Storage Temperature (°C) -20 to +70
Dimensions WxHxD (mm) 71x90.5x73
Enclosure Style DIN 43880, Rail Width 70mm
Relative Humidity <95% Non Condesing
Material Flame Retardant UL94V0
Relay Mechanical Life >100000 Operations
Berat (Kg) 0.2
Tanggal Produk Terdaftar 30 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Precision digital settings
- LED bar graph display
- 10 selectable trip levels – 100 to 1200 amps
- 16 selectable time delay – 0ms to 10 seconds
- Less than 40ms response time 0-1mA analogue output
- User selectable input range of 0.2m ohms or 2m ohms
- User selectable latching/self-resetting
- Single-pole change over relay
- 8 amp 250V rated relay contacts
Use
Application :
- Switchgear
- Distribution systems
- Generator sets
- Control panels
- Utility power monitoring
- Transformer protection

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan