Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan) A456CFBS 1pc

Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number A456CFBS
Unit 1pc
Measurement Range (µm) With dedicated probe
Purpose Film thickness measurement of paint films/coatings
Material Hard Plastic
Power Supply AA batteries x 2 (included)
Resolution (µm) 0.1~1
Memory Function 5 points
Type Electromagnetic
Dimensions WxDxH (mm) 73×37×141
TRUSCO Number 769-2943
M Code 21460057
Berat (Kg) 0.5
Tanggal Produk Terdaftar 16 April 2024
Terakhir Diperbaharui 02 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used by connecting with a probe sold separately.
Three types are available: electromagnetic type (for ferrous metals), eddy current type (for non-ferrous metals), and dual type.
In addition to the features of the A456C probe-integrated coating thickness meter, it can also measure in narrow areas that cannot be measured with an integrated probe.
It can be used for various measurement tasks by replacing the probe (sold separately).
Warning
Sample image (Please check the specifications of each product number for details)
Use
Film thickness measurement of paint films/coatings
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan