WIHA Multi-Bit Screwdriver 75965 62 Tips, 6 3/4 in Overall Lg Ratchet Bit Set 65 Pc 3/16 Hex Shank 1pc
Rp3.599.900
Persediaan
Spesifikasi Produk
| Model Number | 75965 |
|---|---|
| Unit | 1pc |
| UNSPSC | 27112814 |
| Bit Material | Alloy Steel |
| Bit Retainer Type | Magnetic |
| Bit Storage | Separate Case |
| Container Features | Slim |
| Container LxWxH (inch) | 6 13/16x2 3/4x1 1/4 |
| Container Type | Box |
| Corrosion Resistant | Yes |
| Drive Size | 5/64 in; 2 mm; 3/32 in; 7/64 in; 3 mm; 1/8 in; 3-1/2 mm; 9/64 in; 5/32 in; 4 mm; 11/64 in; 3/16 in; 5 mm; 5-1/2 mm; 7/32 in |
| ESD Safe | Yes |
| Finish | Chrome |
| For Fastener Size (mm) | 4 |
| For Screw Type | Hex; Nut Driver; Pentalobe; Phillips; Slotted; Torx |
| Grip Style | Knurled |
| Handle Material | Alloy Steel; Plastic |
| Handle Type | Ergonomic |
| Insulated | No |
| Magnetized Tip | Yes |
| Measurement Type | Metric; SAE; Star |
| Non-Sparking | Yes |
| Number of Bits | 62 |
| Number of Pieces | 65 |
| Number of Tips | 62 |
| Overall Length (inch) | 6 3/4 |
| Ratcheting | Yes |
| Replaceable Shank | Yes |
| Shank Length (inch) | 4 |
| Shank Material | Alloy Steel |
| Single/Double End Bits | Single End |
| Standards | Din3121 |
| Tether Ready | No |
| Tip Style | Pentalobe; Phillips; Slotted; Torx |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 05 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Precision multi-bit screw and nut driver sets are used for tightening or loosening small nuts, bolts, and, screws. They come with multiple tip sizes and styles that attach to a handle to loosen and tighten a variety of fasteners. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver or nut driver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny nut, bolts, and screws.
Sizes Included: Hex: Hex: 0.7 mm, 0.9 mm, 1.35 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 0.05 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in; Pentalobe: PL1, PL2, PL3, PL4, PL5, PL6; Phillips: #000, #00, #0, #1; Slotted: 0.8 mm, 1.2 mm, 1.5 mm, 1.8 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm; Torx: T3, T4, T5, T6, T7, T8, T9, T10, T15, T20
Tip Size: #0; #00; #000; #1; 0.05 in; 0.7 mm; 0.8 mm; 0.9 mm; 1.2 mm; 1.4 mm; 1.5 mm; 1.8 mm; 1/16 in; 1/8 in; 2 mm; 2.5 mm; 3 mm; 3.5 mm; 3/16 in; 3/32 in; 4 mm; 4.5 mm; 5 mm; 5.5 mm; 5/32 in; 5/64 in; 7/32 in; 7/64 in; 9/64 in; PL1; PL2; PL3; PL4; PL5; PL6; T10; T15; T20; T3; T4; T5; T6; T7; T8; T9
Sizes Included: Hex: Hex: 0.7 mm, 0.9 mm, 1.35 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 0.05 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in; Pentalobe: PL1, PL2, PL3, PL4, PL5, PL6; Phillips: #000, #00, #0, #1; Slotted: 0.8 mm, 1.2 mm, 1.5 mm, 1.8 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm; Torx: T3, T4, T5, T6, T7, T8, T9, T10, T15, T20
Tip Size: #0; #00; #000; #1; 0.05 in; 0.7 mm; 0.8 mm; 0.9 mm; 1.2 mm; 1.4 mm; 1.5 mm; 1.8 mm; 1/16 in; 1/8 in; 2 mm; 2.5 mm; 3 mm; 3.5 mm; 3/16 in; 3/32 in; 4 mm; 4.5 mm; 5 mm; 5.5 mm; 5/32 in; 5/64 in; 7/32 in; 7/64 in; 9/64 in; PL1; PL2; PL3; PL4; PL5; PL6; T10; T15; T20; T3; T4; T5; T6; T7; T8; T9
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan