HOFFMAN Electrical Enclosure CSD16128 1/4 Turn Latch, 16 in Nominal Ht Metallc 16In.H X 12In.W 8In.D 1pc
Rp15.999.900
Persediaan
Spesifikasi Produk
Model Number | CSD16128 |
---|---|
Unit | 1pc |
UNSPSC | 39121301 |
Closure Method | 1/4 Turn Latch |
Color | Gray |
Depth (inch) | 8 |
Enclosure Cover Features | 1/4 Turn Latch with Screw Driver Slot |
Enclosure Cover Type | Hinged |
Enclosure NEMA Rating | 12; 13; 4 |
Finish | ANSI 61 Polyester Powder |
Gasket | Polyurethane |
Height (inch) | 16 |
Interior Panel | 32FK10 |
IP Rating | 66 |
Knockouts | No |
Material of Enclosure | Carbon Steel |
Metal Gauge (ga) | 14/16/18 |
Metallic / Non-Metallic | Metallic |
Mounting | Wall |
Nominal Enclosure Width (inch) | 12 |
Solid/Clear Cover | Solid |
Standards | CSA Certified; cUL; IEC; UL Listed |
Width (inch) | 12 |
Berat (Kg) | 9.3 |
Tanggal Produk Terdaftar | 05 April 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
These enclosures are engineered to help protect electrical panels from various hazards. Select models based on NEMA rating for your specific application. NEMA 1 models protect against incidental contact and falling dirt. NEMA 3 models protect against ingress of water from rain, snow, and sleet, as well as ingress of solids such as dust, lint, fibers, and flyings. NEMA 3R models add corrosion resistance. NEMA 4 models protect against dirt, rain, sleet, snow, windblown dust, splashing water, and the external formation of ice in indoor and outdoor settings. NEMA 4X rated models add corrosion resistance. NEMA 12 rated models protect against dirt, dust, lint, fibers and flyings, as well as dripping and light splashing of liquids. NEMA 13 rated models provide the same protection as NEMA 12 models, while also protecting against the spraying and splashing, and seepage of water, oil, and noncorrosive coolants.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan