HOFFMAN Electrical Enclosure

Sebelum PPN:
Rp459.900 - Rp49.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These enclosures are engineered to help protect electrical panels from various hazards. Select models based on NEMA rating for your specific application. NEMA 1 models protect against incidental contact and falling dirt. NEMA 3 models protect against ingress of water from rain, snow, and sleet, as well as ingress of solids such as dust, lint, fibers, and flyings. NEMA 3R models add corrosion resistance. NEMA 4 models protect against dirt, rain, sleet, snow, windblown dust, splashing water, and the external formation of ice in indoor and outdoor settings. NEMA 4X rated models add corrosion resistance. NEMA 12 rated models protect against dirt, dust, lint, fibers and flyings, as well as dripping and light splashing of liquids. NEMA 13 rated models provide the same protection as NEMA 12 models, while also protecting against the spraying and splashing, and seepage of water, oil, and noncorrosive coolants.
Feature
Enclosure NEMA Rating 12 13 Material of Enclosure Carbon Steel 12 in Hinged Enclosure Cover Type Solid / Clear Cover Solid Closure Method Screwdown Clamps Finish ANSI 61 Polyester Powder Color Gray Depth 6 in Enclosure Cover Features Clamps Features Weld Nuts for Mounting Panel and Terminals Neoprene Gasket Height 12 in Interior Panel 32FR68 IP Rating 65 Metal Gauge 14/16 ga Wall Mounting Series A51CH Standards CSA Certified cUL IEC UL Listed Width 12 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait