PIC GAUGES Light-Duty Vibration-Resistant Pressure Gauge 202L204E 0 to 100 psi (0 to 7 bar), 2 in Dial, 1/4In NPT 2In 1pc
Rp259.900
Persediaan
Spesifikasi Produk
| Model Number | 202L204E |
|---|---|
| Unit | 1pc |
| UNSPSC | 23151820 |
| Accuracy | ±3-2-3% |
| Accuracy Grade | ASME B40.100 Grade B |
| Accuracy Scale | Mid-Scale |
| Operating Temperature Range Ambient (°F) | 30 to 160 |
| Application | General Purpose |
| Bezel Material | Stainless Steel |
| Bezel Mounting Type | Fixed |
| Blowout Safety Back | No |
| Brand | PIC GAUGES |
| Case Color | Metallic |
| Case Construction | Stainless Steel |
| Case Depth (inch) | 1.18 |
| Case Diameter (inch) | 2.28 |
| Case Material | Stainless Steel |
| Cleaned for Oxygen Service | No |
| Dial Color | White |
| Dial Face Material | Aluminium |
| Dry Dampening Feature | None |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade B - Commercial |
| Gauge Application | Corrosion-Resistant Case |
| Gauge Case Liquid | Glycerin |
| Gauge Case Material | Stainless Steel |
| Gauge Wetted Parts | Copper |
| Hazardous Location Rating | Not Rated |
| Includes | Vent Plug |
| Includes Calibration Certificate | No |
| Includes Mounting Hardware | No |
| Includes Vent Plug | Yes |
| IP/NEMA Rating | Not Rated |
| Lens Material | Polycarbonate |
| Lens Material - Gauge | Plastic |
| Liquid-Filled Case | Yes |
| Manufacturer Part Number | 202L-204E |
| Mounting Type | Stem-Mount |
| Nominal Dial Size (inch) | 2 |
| Non-Sparking | No |
| Panel Mountable | No |
| Pointer Color | Black |
| Pointer Material | Aluminium |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Pressure Range (psi) | 0 to 100 |
| Pressure Range (Secondary) (psi) | 0 to 100 |
| Pressure Range Type | Pressure |
| Primary Graduations | 2 |
| Primary Pressure Range | 0 to 100 |
| Primary Scale Minor Graduations | 2 |
| Primary Scale Units | psi |
| Process Connection (inch) | 1/4 NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Center Back |
| Process Connection Size (inch) | 1/4 |
| Process Connection Type | NPT |
| Removable Bezel | No |
| Scale Type | Dual |
| Secondary Pressure Range (bar) | 0 to 7 |
| Secondary Pressure Range | 0 to 7 |
| Secondary Scale Units | bar |
| Sensor Material | Copper Alloy |
| Series | 202L |
| Socket Material | Copper Alloy |
| Standards | ASME |
| Vibration Resistance | Liquid-Filled |
| Wetted Parts Material | Copper Alloy |
| Pressure Range (Secondary) (bar) | 0 to 7 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 05 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%202%20in%20Dial%2C%201%2F4In%20NPT%202In%201pc/oiS041366882-1.jpg)