PIC GAUGES Pressure Gauge SEP102D254EBSPT 0 to 100 psi, Nominal 2 1/2 in Dial 1pc
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | SEP102D254EBSPT |
|---|---|
| Unit | 1pc |
| UNSPSC | 41112403 |
| Accuracy | ±3-2-3% |
| Accuracy Grade | ASME B40.100 Grade B |
| Accuracy Scale | Mid-Scale |
| Operating Temperature Range Ambient (°F) | -40 to 140 |
| Application | Commercial |
| Blowout Safety Back | No |
| Brand | PIC GAUGES |
| Case Color | Black |
| Case Depth (inch) | 1.06 |
| Case Diameter (inch) | 2.11 |
| Case Material | Steel |
| Cleaned for Oxygen Service | No |
| Dial Color | White |
| Dry Dampening Feature | None |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade B - Commercial |
| Gauge Application | General-Purpose Case |
| Gauge Case Liquid | None |
| Gauge Case Material | Steel |
| Gauge Wetted Parts | Copper |
| Hazardous Location Rating | Not Rated |
| Includes Calibration Certificate | No |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
| IP/NEMA Rating | Not Rated |
| Lens Material | Plastic |
| Lens Material - Gauge | Plastic |
| Liquid-Filled Case | No |
| Manufacturer Part Number | SEP-102D-254E-BSPT |
| Mounting Type | Stem-Mount |
| Nominal Dial Size (inch) | 2-1/2 |
| Non-Sparking | No |
| Panel Mountable | No |
| Pointer Color | Black |
| Pointer Material | Aluminium |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Pressure Range (psi) | 0 to 100 |
| Pressure Range Type | Pressure |
| Primary Graduations | 20 / 20 |
| Primary Pressure Range | 0 to 100 |
| Primary Scale Minor Graduations | 20 |
| Primary Scale Numeric Increments | 20 |
| Primary Scale Units | psi |
| Process Connection (inch) | 1/4 NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Center Back |
| Process Connection Size (inch) | 1/4 |
| Process Connection Type | NPT |
| Removable Bezel | No |
| Scale Type | Dual |
| Secondary Pressure Range | 0 to 7 |
| Secondary Range (bar) | 0 to 7 |
| Secondary Scale Units | bar |
| Sensor Material | Copper Alloy |
| Series | SEP 100 |
| Socket Material | Copper Alloy |
| Standards | ASME |
| Vibration Resistance | None |
| Wetted Parts Material | Copper Alloy |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 05 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
These utility gauges have back or bottom threaded connections. They are used for most general purpose pressure measurement and monitoring applications.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan