PIC GAUGES Pressure Gauge (Manometer / Alat Ukur Tekanan)

Sebelum PPN:
Rp119.900 - Rp299.900
Spesifikasi
Accuracy GradeASME B40.100 Grade B
Accuracy ScaleMid-Scale
ApplicationCommercial
Blowout Safety BackNo
BrandPIC GAUGES
Case ColorBlack
Case MaterialSteel
Cleaned for Oxygen ServiceNo
Dial ColorWhite
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Accuracy GradeGrade B - Commercial
Gauge ApplicationGeneral-Purpose Case
Gauge Case LiquidNone
Gauge Case MaterialSteel
Gauge Wetted PartsCopper
Hazardous Location RatingNot Rated
IP/NEMA RatingNot Rated
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Includes Vent PlugNo
Lens MaterialPlastic
Lens Material - GaugePlastic
Liquid-Filled CaseNo
Mounting TypeStem-Mount
Non-SparkingNo
Panel MountableNo
Pointer ColorBlack
Pointer MaterialAluminium
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range TypePressure
Primary Scale Unitspsi
Process Connection GenderMale
Removable BezelNo
Scale TypeDual
Secondary Scale Unitsbar
Sensor MaterialCopper Alloy
SeriesSEP 100
Socket MaterialCopper Alloy
StandardsASME
UNSPSC41112403
Vibration ResistanceNone
Wetted Parts MaterialCopper Alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These utility gauges have back or bottom threaded connections. They are used for most general purpose pressure measurement and monitoring applications.
Feature
Industrial Pressure Gauge Nominal Dial Size 1 1/2 in Accuracy +/-3-2-3 Percent Gauge Case Material Steel Process Connection Type NPT Process Connection Gender Male Lens Material Plastic Process Connection Size 1/8 in Field Fillable No Process Connection Location Center Back Case Color Black IP/NEMA Rating Not Rated Primary Pressure Range 0 to 100 Dry Dampening Feature None Vibration Resistance None Dial Color White Pressure Gauge Type General Purpose Dial Pressure Gauge

Ulasan Produk

Tidak ada ulasan

Halaman Terkait