PIC GAUGES Pressure Gauge SEP101D254EBSPT 0 to 100 psi, Nominal 2 1/2 in Dial 1pc

Rp109.900
Persediaan

Spesifikasi Produk

Model Number SEP101D254EBSPT
Unit 1pc
UNSPSC 41112403
Accuracy ±3-2-3%
Accuracy Grade ASME B40.100 Grade B
Accuracy Scale Mid-Scale
Operating Temperature Range Ambient (°F) -40 to 140
Application Commercial
Blowout Safety Back No
Brand PIC GAUGES
Case Color Black
Case Depth (inch) 1.14
Case Diameter (inch) 2.09
Case Material Steel
Cleaned for Oxygen Service No
Dial Color White
Dry Dampening Feature None
Field Fillable No
Freeze Resistant Movement No
Gauge Accuracy Grade Grade B - Commercial
Gauge Application General-Purpose Case
Gauge Case Liquid None
Gauge Case Material Steel
Gauge Wetted Parts Copper
Hazardous Location Rating Not Rated
Includes Calibration Certificate No
Includes Mounting Hardware No
Includes Vent Plug No
IP/NEMA Rating Not Rated
Lens Material Plastic
Lens Material - Gauge Plastic
Liquid-Filled Case No
Manufacturer Part Number SEP-101D-254E-BSPT
Mounting Type Stem-Mount
Nominal Dial Size (inch) 2-1/2
Non-Sparking No
Panel Mountable No
Pointer Color Black
Pointer Material Aluminium
Pressure Gauge Type Industrial Pressure Gauge
Pressure Range (psi) 0 to 100
Pressure Range Type Pressure
Primary Graduations 20 / 20
Primary Pressure Range 0 to 100
Primary Scale Minor Graduations 20
Primary Scale Numeric Increments 20
Primary Scale Units psi
Process Connection (inch) 1/4 NPT Male
Process Connection Gender Male
Process Connection Location Bottom
Process Connection Size (inch) 1/4
Process Connection Type NPT
Removable Bezel No
Scale Type Dual
Secondary Pressure Range 0 to 7
Secondary Range (bar) 0 to 7
Secondary Scale Units bar
Sensor Material Copper Alloy
Series SEP 100
Socket Material Copper Alloy
Standards ASME
Vibration Resistance None
Wetted Parts Material Copper Alloy
Berat (Kg) 0.2
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These utility gauges have back or bottom threaded connections. They are used for most general purpose pressure measurement and monitoring applications.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan