Megger Earth Ground Resistance Tester DET3TC CAT IV, 2,000ohm Max. Ground Resist, 100V AC LCD Case 1unit

#Nomor SKU S041360408
Wishlist
Rp48.999.900
Persediaan

Spesifikasi Produk

Model Number DET3TC
Unit 1unit
UNSPSC 41113630
Battery Chemistry Alkaline
Battery Size AA
Bluetooth Compatible No
Brand MEGGER
Calibration Certificate Available Separately
CAT Safety Rating (V) CAT IV
Current Accuracy ±5.00%
Data logger No
Display Screen Type LCD
Display Type Digital
Dustproof Yes
Earth Resistance Tests 2-Pole; 3-Pole; Stakeless
Features 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
Includes (8) Batteries; Hard Carrying Case; Stake and Wire Kit
IP Rating IP54
Leakage Current Range (mA-A) 0.5 to 19
Manufacturer Part Number DET3TC
Maximum Ground Resistance (ohm) 2000
Maximum Earth Voltage (VAC) 100
Maximum Operating Temperature (°F) 131
Measurement Connectors Stakes
Minimum Ground Resistance (ohm) 0.01
Minimum Operating Temperature (°F) 5
Number of Batteries Required 8
Number of Records Stored -
Operating Frequency (Hz) 128
Product Type Complete Kit
Resistance Accuracy ±2% +3 digits
Standards EN 61557-1; EN 61557-5; IEC 61326-1
Test Current (mA) 4.5
Test Voltage (V) 25; 50
Tester Type Ground Resistance Tester
Tool Height (inch) 5.7 in
Tool Length (inch) 8 in
Tool Width (inch) 3.2 in
USB Data Download Included No
Waterproof Yes
Power Supply Battery
Berat (Kg) 3.0
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.


PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan