Mitutoyo Dial Caliper 505738 0 in to 6 in Range, +/-0.001 in Accuracy, Carbide Jaw 1pc

#Nomor SKU S041354728
Wishlist
Rp4.899.900
Persediaan

Spesifikasi Produk

Model Number 505738
Unit 1pc
UNSPSC 41111621
Accuracy (inch) +/-0.001
Brand MITUTOYO
Caliper Material Stainless Steel
Case Type Case
Depth Rod Shape Rectangular
Dial Color White
Dial Graduation (inch) 0.001
Dimension Type Inch
Included Certification Certificate of Inspection
Includes Bezel Lock Yes
Includes Case Yes
Includes Locking Nut Yes
Jaw Actuation Type Thumb Wheel
Jaw Depth - Upper Jaw (mm) 21
Jaw Depth (mm) 40
Jaw Material Carbide-Tipped
Jaw Shape Standard Blade Nibs For Inside/Outside Measurement
Long Form Calibration Certificate No
Maximum Measurement (inch) 6
Measurements 4-Way
Measures Depth Yes
Measures Inside Dimension Yes
Measures Outside Dimension Yes
Measures Step Yes
Minimum Measurement (inch) -
Range (inch) 0 in to 6 in
Range per Revolution (inch) 0.1 in
Shockproof Dial Yes
Standards US Federal Specifications
Berat (Kg) 0.4
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These calipers have wear-resistant carbide-tipped or carbide-faced jaws for durability and longevity. They are a good choice for repeated use on abrasive materials and workpieces. The graduated dial displays measurements in millimeters, decimal inches, or fractional inches. Dial calipers use adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read than vernier calipers and are commonly used in light and heavy manufacturing production, machine and woodworking shops. Main and upper jaws can be used for outside, inside, and step measurements. Models with a depth rod can be used for depth measurements.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan