Megger Clamp-On Earth Resistance Tester DET14C CAT IV 600V, 0.5 mA to 35 A, Clamp on LCD 1pc
Rp73.999.900
Persediaan
Spesifikasi Produk
| Model Number | DET14C |
|---|---|
| Unit | 1pc |
| UNSPSC | 41113612 |
| Battery Chemistry | Alkaline |
| Battery Size | AA |
| Bluetooth Compatibility | Not Compatible |
| Brand | MEGGER |
| Calibration Certificate | Available Separately |
| CAT Safety Rating (V) | CAT IV 600 |
| Current Accuracy | ±0.50% |
| Display Screen Type | LCD with Backlight |
| Display Type | Digital |
| Features | Balance Elements of a Ground to Mitigate Noise; Balance Ground Circuits; Elliptical Clamp Shape Improves Access to Earth Cables and Straps upto 50 mm; Low Maintenance Flat Jaw Interface; Measure Continuity of Ground Circuits in Headends and Hubs |
| Includes | (4) Batteries; Calibration Check 1001-498; Carrying Case 1001-715; Carrying Strap (Wrist Loop) 1001-716; User Guide CD-ROM 1001-198 |
| IP Rating | IP30 |
| Jaw Capacity (inch) | 1.54 |
| Leakage Current Range (mA-A) | 0.5 to 35 |
| Manufacturer Part Number | DET14C |
| Maximum Ground Resistance Measurement (ohm) | 1500 |
| Maximum Operating Temperature (°F) | 122 |
| Measurement Connectors | Stakeless |
| Minimum Ground Resistance Measurement - New (ohm) | 0.05 |
| Minimum Operating Temperature (°F) | -4 |
| Number of Batteries Required | 4 |
| Number of Digits | 6 |
| Number of Records Stored | 256 |
| Operating Frequency (Hz) | 1390 |
| Resistance Accuracy | Low Range ±1.5%; High Range ±35% |
| Standards | BS EN 61326; EN 61010-2-032; IEC 61326, Pollution Degree 2 |
| Tester Type | Clamp-On Ground Resistance Tester |
| Tool Height (inch) | 1.9 in |
| Tool Length (inch) | 9.8 in |
| Tool Width (inch) | 4.5 |
| Power Supply | Battery |
| Berat (Kg) | 2.3 |
| Tanggal Produk Terdaftar | 05 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Clamp-on earth resistance testers have jaws that fasten around conductors connected to grounding points in an electrical system to measure resistance to current. These handheld, portable instruments take fast and accurate readings without physically touching conductors or can be used with ground probes. Often used where space is limited, they also confirm resistance levels of existing grounding points and do not require any disruption to the power supply before use. Applications include utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
PERHATIAN: Produk ini mungkin mengandung komponen yang dirancang untuk tegangan 100/110/120V (produk impor).
Penggunaan pada tegangan yang berbeda dapat menyebabkan kerusakan atau bahaya, karena tegangan listrik yang umum digunakan di Indonesia adalah 220V.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan