Streamlight Industrial Penlight & Inspection Light 66149 400lm Max Brightness, 2.5hr Max Run Time Handheld Uv Flashlight Alum Black 1pc
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | 66149 |
|---|---|
| Unit | 1pc |
| UNSPSC | 39111702 |
| Manufacturer Part Number | 66149 |
| Application | General Purpose |
| Battery Chemistry | Lithium Ion |
| Battery Size | Proprietary |
| Beam Color | Black |
| Beam Focus | Fixed |
| Beam Pattern | Spot |
| Body Color | Black |
| Body Diameter (inch) | 3/4 |
| Body Material | Aluminium |
| Brightness Levels (lm) | 400 |
| Charger Style Included | USB Cord |
| Charging Time (hour) | 2.5 |
| Drop Rating (m) | 1 |
| Features | Gasket Sealed Lens |
| Grip Material | Aluminium |
| IP Rating | IPX4 |
| Includes | Nylon Holster |
| Includes Batteries | Yes |
| Includes Charger | No |
| Includes Secondary Light | No |
| Lamp Life (hour) | 30000 |
| Lens Material | Glass |
| Light Output Modes | High |
| Lighting Technology | LED |
| Maximum Beam Distance | Not Rated |
| Maximum Brightness (lm) | 400 |
| Maximum Run Time (hour) | 2.5 |
| Number of Batteries | 1 |
| Number of Light Output Levels | 1 |
| Overall Height (inch) | 6 |
| Overall Length (inch) | 6-1/8 |
| Overall Width (inch) | 5/8 |
| Power Source | Battery |
| Rechargeable | Yes |
| Resistance Properties | Water Resistant |
| Run Time at Maximum Brightness (hour) | 2.5 |
| Series | Stylus Pro |
| Special Features | Charging Indicator Light |
| Special Operating Modes | Ultraviolet |
| Standards | MIL Type II |
| Switch Location | Tail |
| Switch Type | Push Button |
| Weight with Batteries (oz) | 1.9 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 05 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Ultraviolet (UV) rays emitted by these inspection lights reveal leaks, stains, bodily fluids, counterfeit currency, and fraudulent documents that would be difficult or impossible to see with standard white light. Also known as black light penlights, they cause phosphors in security strips, dyes, and other substances to glow. UV penlights are commonly used by HVAC techs, mechanics, cleaning crews, exterminators, security agents, and forensic investigators. They don't give off white light for illumination, and they are not for disinfection. Caution: UV light should not be shined into eyes, and UV protective eyewear should be worn as a precaution when using these lights.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan