MIDLAND Handheld Two-Way Radio T71VP3 X-Talker T70 Series, FRS/GMRS 1.5W 1pair
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | T71VP3 |
|---|---|
| Unit | 1pair |
| UNSPSC | 43191510 |
| Manufacturer Part Number | T71VP3 |
| Radio Series | X-Talker T70 |
| Band Type | FRS; GMRS |
| FCC License Required | No |
| Radio Transmission | Analog |
| Programming Requirements | Pre-Programmed |
| Output Power (W) | 1.5 |
| Frequency Range (MHz) | 462 to 467 |
| Display Type | Alphanumeric |
| Battery Life (hour) | 12 |
| Battery Type | Rechargeable NiMH |
| Number of Radios Included | 2 |
| Number of Batteries Included | 2 |
| Number of Chargers Included | 1 |
| Types of Chargers Included | Desktop Charger |
| Waterproof | No |
| IP Rating | IPX4 |
| Intrinsically Safe | No |
| VOX (Voice Operated Exchange) | Yes |
| Navigation Aids | None |
| Maximum Outdoor Range (micron) | 38 |
| Inside Area Range (ft²) | 250000 |
| Floor Coverage | 8 |
| Color | Black |
| Width (inch) | 2-5/8 |
| Length (inch) | 1-3/8 |
| Height (inch) | 6-1/8 |
| Includes | (2) Belt Clips; AC Wall Adapter; Micro USB Charging Cable |
| Features | Auto Squelch; Battery Meter; Channel Scan; Keypad Lock; Keystroke Tones; Monitor Mode; Roger Beep |
| Standards | FCC; IC |
| Display Qty | 1 |
| Display Sell UOM | PR |
| Channel Capacity | 36 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 05 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
FRS and GMRS personal radios operate in a small range of the ultra-high frequency (UHF) band to coordinate indoor and outdoor group or family activities. They enable communication for vehicle caravans, camping, sporting events, field trips, and similar pursuits that don't require the wider frequency range, more advanced features, and heavier duty construction of UHF business radios. These two-way radios transmit and receive messages over radio frequencies that work where cellular coverage may be spotty, overloaded, or unavailable. They operate on either Family Radio Service (FRS) or General Mobile Radio Service (GMRS), which are compatible services that share a group of channels. FRS and GMRS radios can talk to each other when set to the same channel. FRS is a license-free service with more limited range and fewer channels than GMRS, which requires a Federal Communications Commission (FCC) license to use.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/MIDLAND%20Handheld%20Two-Way%20Radio/MIDLAND%20Handheld%20Two-Way%20Radio%20T71VP3%20X-Talker%20T70%20Series%2C%20FRS%2FGMRS%201_5W%201pair/0bS041308011-1.jpg)