MIDLAND Handheld Two-Way Radio
#Grup produk P109618517
Spesifikasi
| UNSPSC | 43191510 |
|---|---|
| Band Type | FRS; GMRS |
| Battery Life (hour) | 12 |
| Battery Type | Rechargeable NiMH |
| Channel Capacity | 36 |
| Color | Black |
| Display Qty | 1 |
| Display Sell UOM | PR |
| Display Type | Alphanumeric |
| FCC License Required | No |
| Features | Auto Squelch; Battery Meter; Channel Scan; Keypad Lock; Keystroke Tones; Monitor Mode; Roger Beep |
| Floor Coverage | 8 |
| Frequency Range (MHz) | 462 to 467 |
| Height (inch) | 6-1/8 |
| IP Rating | IPX4 |
| Includes | (2) Belt Clips; AC Wall Adapter; Micro USB Charging Cable |
| Inside Area Range (ft²) | 250000 |
| Intrinsically Safe | No |
| Length (inch) | 1-3/8 |
| Manufacturer Part Number | T71VP3 |
| Maximum Outdoor Range (micron) | 38 |
| Navigation Aids | None |
| Number of Batteries Included | 2 |
| Number of Chargers Included | 1 |
| Number of Radios Included | 2 |
| Output Power (W) | 1.5 |
| Programming Requirements | Pre-Programmed |
| Radio Series | X-Talker T70 |
| Radio Transmission | Analog |
| Standards | FCC; IC |
| Types of Chargers Included | Desktop Charger |
| VOX (Voice Operated Exchange) | Yes |
| Waterproof | No |
| Width (inch) | 2-5/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FRS and GMRS personal radios operate in a small range of the ultra-high frequency (UHF) band to coordinate indoor and outdoor group or family activities. They enable communication for vehicle caravans, camping, sporting events, field trips, and similar pursuits that don't require the wider frequency range, more advanced features, and heavier duty construction of UHF business radios. These two-way radios transmit and receive messages over radio frequencies that work where cellular coverage may be spotty, overloaded, or unavailable. They operate on either Family Radio Service (FRS) or General Mobile Radio Service (GMRS), which are compatible services that share a group of channels. FRS and GMRS radios can talk to each other when set to the same channel. FRS is a license-free service with more limited range and fewer channels than GMRS, which requires a Federal Communications Commission (FCC) license to use.
Feature
Handheld Two Way Radio Band Type FRS GMRS Radio Transmission Analog License Required No Programming Requirements Pre-Programmed Number of Channels 22 Output Power 0.5 W Minimum Frequency 462 MHz Maximum Frequency 467 MHz Display Type Alphanumeric Radio Series E+Ready EX37 Battery Life 8 hr Number of Radios Included 2 Waterproof No Intrinsically Safe No VOX (Voice Operated Exchange) Yes Product Type Handheld Two Way Radio Radio Type Handheld Battery Type Rechargeable NiMHProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/MIDLAND%20Handheld%20Two-Way%20Radio/edP109618517-7.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
