GPI Electric Drum Pump L5132 Oil Transfer 115VAC 1HP 1/5HP, 10gal_500gal 1pc

#Nomor SKU S041141113
Wishlist
Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number L5132
Unit 1pc
UNSPSC 40151524
Adapter Connection Type MNPT
Adapter Material Aluminium
Agency Compliance cULus
Compatible Chemicals Anti-Freeze; Hydraulic Fluid; Oil
Cord Length (ft) 3
Diesel Exhaust Fluid Compatible No
Discharge Connection Type FNPT
Duty Cycle (minute) 30 On/30 Off
Explosion Proof Yes
Food Grade No
for Container Size (gal) 10; 500
For Media Type Anti-Freeze; Hydraulic Fluid; Oil
Frequency (Hz) 60
Full Load Amps (A) 13
Height Above Container (inch) 12
Hose Cover Material Nitrile
Hose Length (ft) 8
Hose Outside Dia. (inch) 3/4
Hose Tube Material Nitrile
Housing Material - Pumps Aluminium
Includes Adjustable Suction Pipe; Ball Valve Nozzle; Dispensing Hose; Street Elbow
Includes Bung Adapter No
Includes Discharge Hose Yes
Includes Nozzle Yes
Includes Spout Yes
Includes Suction Tube Yes
Maximum Flow Rate (GPM) 4
Maximum Fluid Temperature (°F) 140
Max. Outlet Pressure (psi) 50
Max. Viscosity (SUS) 813
Metered No
Minimum Fluid Temperature (°F) 0 (zero)
Motor Enclosure Explosion Proof
Motor HP (HP) 1/5
Motor RPM (rpm) 1800
Nominal Voltage (V) 110 AC
Nozzle Material Thermoplastic
Nozzle Operation Manual
Number of Phases 1
Power Source Electric
Pump Connection Type FNPT
Rated Voltage (V) 12 DC
Runs Dry No
Seal Material Buna-N
Self Priming Yes
Spout Material Poly
Suction Tube Length (inch) 40
Suction Tube Material Polypropylene
Suction Tube OD (inch) 1
Thermal Protection Yes
Variable Speed No
Manufacturer Part Number L5132
Display Qty 1
Display Sell UOM EA
Mount Type Bung
Berat (Kg) 21.7
Tanggal Produk Terdaftar 04 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
Peringatan
Produk beroperasi pada tegangan 115 volt AC, maka akan memerlukan transformator/trafo atau adaptor yang sesuai untuk mengubah tegangan listrik menjadi 115 volt AC. Tanpa adaptor atau transformator yang sesuai, penggunaan barang elektronik dengan tegangan 115 volt AC di Indonesia dapat menyebabkan kerusakan pada perangkat tersebut. Oleh karena itu, penting untuk memeriksa spesifikasi teknis barang sebelum menggunakannya di negara dengan tegangan listrik yang berbeda.
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan