GPI Pump Electric for Drum (Pompa Drum Elektrik)

Sebelum PPN:
Rp20.999.900 - Rp23.999.900
Spesifikasi
UNSPSC40151524
Adapter Connection TypeMNPT
Adapter MaterialAluminium
Agency CompliancecULus
Compatible ChemicalsAnti-Freeze; Hydraulic Fluid; Oil
Cord Length (ft)3
Diesel Exhaust Fluid CompatibleNo
Discharge Connection TypeFNPT
Display Qty1
Display Sell UOMEA
Duty Cycle (minute)30 On/30 Off
Explosion ProofYes
Food GradeNo
For Media TypeAnti-Freeze; Hydraulic Fluid; Oil
Frequency (Hz)60
Height Above Container (inch)12
Hose Cover MaterialNitrile
Hose Length (ft)8
Hose Outside Dia. (inch)3/4
Hose Tube MaterialNitrile
Housing Material - PumpsAluminium
IncludesAdjustable Suction Pipe; Ball Valve Nozzle; Dispensing Hose; Street Elbow
Includes Bung AdapterNo
Includes Discharge HoseYes
Includes NozzleYes
Includes SpoutYes
Includes Suction TubeYes
Max. Outlet Pressure (psi)50
Max. Viscosity (SUS)813
Maximum Flow Rate (GPM)4
Maximum Fluid Temperature (°F)140
MeteredNo
Minimum Fluid Temperature (°F)0 (zero)
Motor EnclosureExplosion Proof
Motor HP (HP)1/5
Motor RPM (rpm)1800
Mount TypeBung
Nominal Voltage (V)110 AC
Nozzle MaterialThermoplastic
Nozzle OperationManual
Number of Phases1
Power SourceElectric
Pump Connection TypeFNPT
Rated Voltage (V)12 DC
Runs DryNo
Seal MaterialBuna-N
Self PrimingYes
Spout MaterialPoly
Suction Tube Length (inch)40
Suction Tube MaterialPolypropylene
Suction Tube OD (inch)1
Thermal ProtectionYes
Variable SpeedNo
for Container Size (gal)10; 500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Agricultural electric drum pumps withstand contact with agricultural products such as fertilizers, herbicides, pesticides, and fungicides. They typically run on DC voltage so they can be powered by farm equipment batteries for use in the field or remote locations where an electrical outlet is not available. They're commonly used when dispensing, transferring, and applying large amounts of agricultural chemicals in farming, gardening, and landscaping applications.
Feature
Electric Operated Drum Pump Max Head Pressure 16 psi Max Oil Flow 12 gpm Max Outlet Pressure 6 psi For Use With GPI 118000-1 P-120H-2UR Rated Voltage 12V DC Pump Connection ID 1 in Cord Length 20 ft Includes Bung Adapter No Runs Dry Yes Power Source Electric Variable Speed No Includes Discharge Hose No Self-Priming Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait