ACTION PUMP Drum Pump Discharge Hose IBCHK8A2C 96in Hose Lg, 1in Hoseinside Dia. Discharge Kit PVC 1pc
Rp4.899.900
Persediaan
Spesifikasi Produk
| Model Number | IBCHK8A2C |
|---|---|
| Unit | 1pc |
| UNSPSC | 40151529 |
| Manufacturer Part Number | IBC-HK-8A2C |
| Hose Length (inch) | 96 |
| Hose Inside Dia. (inch) | 1 |
| Hose Cover Material | PVC |
| Hose Tube Material | PVC |
| Hose Fitting A Material | Aluminium |
| Hose Fitting B Material | Polypropylene |
| Hose Fitting A Type | FNPT |
| Hose Fitting B Type | M Camlock |
| Hose Fitting A Size (inch) | 1 |
| Hose Fitting B Size (inch) | 1 |
| Wetted Materials | Aluminium, PVC, Viton |
| Includes Nozzle | Yes |
| Nozzle Operation | Manual |
| Nozzle Material | Aluminium |
| Includes Spout | Yes |
| Spout Connection Type | FNPT |
| Spout Discharge Size (inch) | 1 |
| Spout Length (inch) | 5-3/4 |
| Spout Connection Size (inch) | 1 |
| Spout Material | Aluminium |
| Metered | No |
| Temperature Range (°F) | 140 |
| Maximum Working Pressure at 70°F (psi) | 85 |
| Not Recommended Chemicals | DEF; Hydrazine; Hydrochloric/Muriatic Acid (100%); Hydrofluoric Acid (75%); Hydrofluoric Acid 100%; Lacquer Thinners; Methyl Chloride; Sodium Bisulfate; Sulfuric Acid (10% - 75%); Sulfuric Acid (75% - 100%); Toluene; Trichlorethylene (50%); Xylene |
| Food Grade | No |
| Diesel Exhaust Fluid Compatible | No |
| For use with | IBC-HK-8A2C |
| Includes | Bracket; Connectors; IBC |
| Berat (Kg) | 3.5 |
| Tanggal Produk Terdaftar | 04 April 2024 |
| Terakhir Diperbaharui | 05 January 2026 |
Informasi Produk
Description
Drum pump discharge hoses are flexible tubes that connect to a drum pump outlet to convey fluids being pumped out of a container. They allow fluids to be directed away from the pump outlet for safe dispensing or transferring to another container with minimal product loss. Drum pump hose makes full contact with pumped fluids, so it should be made of compatible material to prevent fluid contamination or damage to the hose. These hoses are often used with a nozzle for controlled dispensing.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Use
Compatible Chemicals :Ammonia (Liquids); Ammonium Hydroxide; Anhydrous Ammonia; Antifreeze (Coolant); Automatic Transmission Fluid; Biodiesel; Citric Acid 50%; Cyclohexane; Diesel Fuel; E85; Ethyl Acetate; Ethylene Glycol; Fertilizers; Formaldehyde; Formaldehyde 40%; Formic Acid; Fresh Water; Fungicides; Gasoline; Glycerin; Heptane; Herbicides; Hydraulic Oils (Petroleum); Hydraulic Oils (Synthetic); Hydrochloric/Muriatic Acid (20%); Isopropyl (Isopropanol); Kerosene; Methyl (Methanol); Motor Oil; Paint; Potassium Hydroxide (50%); Salt Water; Sodium Bicarbonate (10%); Sodium Bisulfite; Sodium Hydroxide/Caustic Soda (20%); Sodium Hydroxide/Caustic Soda (50%); Sodium Hydroxide/Caustic Soda (80%); Sodium Hypochlorite/Bleach (to 20%); Stoddard Solvent (Mineral Spirits); Windshield Washer Fluid
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan