ACTION PUMP Drum Pump Discharge Hose

Sebelum PPN:
Rp4.299.900 - Rp5.499.900
Spesifikasi
UNSPSC40151529
Hose Cover MaterialPVC
Hose Fitting A Size (inch)1
Hose Fitting A TypeFNPT
Hose Fitting B MaterialPolypropylene
Hose Fitting B Size (inch)1
Hose Fitting B TypeM Camlock
Hose Length (inch)96
Hose Tube MaterialPVC
IncludesBracket; Connectors; IBC
Includes NozzleYes
Includes SpoutYes
Maximum Working Pressure at 70°F (psi)85
MeteredNo
Nozzle OperationManual
Spout Connection Size (inch)1
Spout Connection TypeFNPT
Temperature Range (°F)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bung adapters are connectors that allow drum pumps to mount securely to the opening of a container. They thread into the coarse threading typically found on container openings to provide standard threads for attaching a drum pump or drum pump tube. Also called a barrel bung adapter or drum adapter fitting, these adapters are commonly required to make a connection between a pump and a container.
Feature
Bung Adapter Adapter Material PVC For Container Size 30 gal 55 gal For Container Type Drum Bung Connection Dia 2 in Max Operating Temp 140 Degrees F Min Operating Temp 0 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait