AS ONE Pure Space 10 PSX-AD (antibacterial/odor resistant HEPA filter specification) 1pc

#Nomor SKU S041018712
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number PSX-AD
Unit 1pc
Size (mm) 654x654x134
Air Volume 5 levels adjustment
Wind Speed (m/s) Standard approximately 0.5 (minimum 0.2)
Outlet Cleanliness Class 100
Antibacterial and Deodorizing HEPA Filter Size (mm) 610x610x50
Material ABS resin
Motor DC brushless motor
Power Supply AC100V 50/60Hz approximately 86W (maximum 300W at startup)
Power Cord (m) 5 (3P plug)
Remote Control Cord (m) 2m
Accessories Antibacterial/odor resistant HEPA filter, pre-filter
RoHS Information RoHS2 (EU)2015/863 compliant
M Code 43074789
Berat (Kg) 11.0
Tanggal Produk Terdaftar 04 April 2024
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can keep it even cleaner with the antibacterial and deodorizing HEPA filter.
A fan filter unit with an energy-saving DC motor and 5-stage air volume adjustment.
There is an LED light on the filter side, so you can visually check the fan operation.
We provide a clean environment by simply setting up a booth and connecting it to an outlet.
A remote control (wired) is included as standard, so you can turn the power on/off and adjust the air volume from your hand. (For chain connection, only the starting point unit requires a remote control.)
After approximately 4,000 hours of operation, an alert built into the remote control will flash to let you know when it's time to replace the filter.
Multiple units can be linked together and controlled at the same stage. It is also possible to mix Pure Space 05, 10, and 20.
With remote control, Antibacterial and deodorizing HEPA filter specifications
Approx. 10m3/min (Standard), Approx. 8m3/min, Approx. 6m3/min, Approx. 4m3/min (SILENT), Approx. 11m3/min (SPEEDCLEAN)
Feature
Antibacterial and Deodorizing HEPA Filter Dust Collection Efficiency (%) : 99.97 or more (0.3μm particles)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan