LINCOLN ELECTRIC Hardfacing Flux-Cored Wire ED028176 Lincore 55-G, 0.045 in 25 lb 1pc
Rp9.799.900
Persediaan
Spesifikasi Produk
| Model Number | ED028176 |
|---|---|
| Unit | 1pc |
| UNSPSC | 23171510 |
| Wire Type | Flux-Cored |
| Manufacturer Part Number | ED028176 |
| Wire Diameter (inch) | 0.045 |
| Welding Current Designation | DCEP |
| Spool Diameter (in) | 12 |
| Weight (lbs) | 25 |
| Arbor Hole Diameter (in) | 2 |
| Spool Width (in) | 4 |
| Alloy Composition (%) | 5.61 to 6.44 Chromium, 1.24 to 1.3 Manganese, 0.93 to 1.18 Silicon, 0.55 to 0.65 Molybdenum, 0.39 to 0.47 Carbon, Balance Iron |
| Compatible Shielding Gas (%) | 98 Argon/2 Oxygen; 75 Argon/25 Carbon Dioxide |
| For Material Type | Carbon Steel; Low-Alloy Steel |
| Process | Flux-Cored Welding (FCAW) |
| For Welding Position | Flat; Horizontal |
| Alloy Type | Metal-to-Metal |
| Spool Type | Plastic Spool |
| Shielding Type | Gas-Shielded |
| Series | Lincore 55-G |
| Berat (Kg) | 13.9 |
| Tanggal Produk Terdaftar | 03 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
These hardfacing alloys resist wear caused by parts sliding or rolling against each other with little or no lubrication. They are commonly used for creating overlaying surfaces on equipment such as tractor rollers, idlers and drive sprockets, power shovel tumblers, and shafts.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Typical Applications: Bail Eyes; Bark Conveyor Trunnions; Boom Heels; Brake Drums; Cable Sheaves; Cams; Clutch Jaws; Coiler Rolls; Continuous Caster Rolls; Conveyor Chains and Links; Crane Wheels; Debarking Hammers; Dragline Chains; Dragline Clevis; Dragline Pins; Drive Rolls; Drive Segments; Drive Sprockets; Drive Tumblers; Earth Moving and Agricultural Equipment; Extruder Rams; Gear Teeth; Gears; Idlers; Ladle Pins; Latch Plates and Bars; Loader Clutch Lugs; Mine Car Wheels; Pinch Rolls; Power Shovel Tumblers; Shafts; Shovel Rollers; Sprocket Drums; Track Pads; Tractor Rails; Tractor Rollers; Travelling Sprockets; TrunnionsRockwell Hardness: 50 to 51 HRC (1 Layer, 75% Argon/25% Carbon Dioxide), 53 to 54 HRC (2 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (3 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (1 Layer, 98% Argon/2% Oxygen), 55 to 56 HRC (2 Layers, 98% Argon/2% Oxygen), 56 to 57 HRC (3 Layers, 98% Argon/2% Oxygen)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/LINCOLN%20ELECTRIC%20Hardfacing%20Flux-Cored%20Wire/LINCOLN%20ELECTRIC%20Hardfacing%20Flux-Cored%20Wire%20ED028176%20Lincore%2055-G%2C%200_045%20in%2025%20lb%201pc/1oS040972060-1.jpg)