LINCOLN ELECTRIC Hardfacing Welding Wire Flux-Cored (Kawat Las)

Sebelum PPN:
Rp9.999.900
Spesifikasi
UNSPSC23171510
Alloy Composition (%)5.61 to 6.44 Chromium, 1.24 to 1.3 Manganese, 0.93 to 1.18 Silicon, 0.55 to 0.65 Molybdenum, 0.39 to 0.47 Carbon, Balance Iron
Alloy TypeMetal-to-Metal
Arbor Hole Diameter (in)2
Compatible Shielding Gas (%)98 Argon/2 Oxygen; 75 Argon/25 Carbon Dioxide
For Material TypeCarbon Steel; Low-Alloy Steel
For Welding PositionFlat; Horizontal
Manufacturer Part NumberED028176
ProcessFlux-Cored Welding (FCAW)
SeriesLincore 55-G
Shielding TypeGas-Shielded
Spool Diameter (in)12
Spool TypePlastic Spool
Spool Width (in)4
Weight (lbs)25
Welding Current DesignationDCEP
Wire Diameter (inch)0.045
Wire TypeFlux-Cored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hardfacing alloys resist wear caused by parts sliding or rolling against each other with little or no lubrication. They are commonly used for creating overlaying surfaces on equipment such as tractor rollers, idlers and drive sprockets, power shovel tumblers, and shafts.
Feature
Hardfacing Flux-Cored Wire Process Flux-Cored Welding (FCAW) Wire Type Flux-Cored Alloy Type Metal-to-Metal Shielding Type Gas-Shielded For Welding Position Flat Horizontal Wire Diameter 0.045 in Welding Current Designation DCEP

Ulasan Produk

Tidak ada ulasan

Halaman Terkait