ABUS Keyed Alike Standard Shackle Padlock 75IB40KA 29/32inch Vertical, 49/64inch Horizontal Shackle Clearance Rectangle Silver 1pc
Rp769.900
Persediaan
Spesifikasi Produk
| Model Number | 75IB40KA |
|---|---|
| Unit | 1pc |
| UNSPSC | 46171501 |
| Keying | Keyed Alike |
| Lock Body Material | Brass |
| Lock Body Finish | Chrome-Plated |
| Lock Body Shape | Rectangular |
| Lock Body Color | Silver |
| Body Height (inch) | 1-25/64 |
| Body Width (inch) | 1-9/16 |
| Body Thickness (inch) | 5/8 |
| Security Level | General Security |
| Weather Resistant | Yes |
| Key Code | 7346 |
| Number of Keys | 2 |
| Master Key Included | No |
| Shackle Type | Standard Shackle |
| Shackle Material | Stainless Steel |
| Shackle Finish | Nano-Protect |
| Shackle Shape | Rounded |
| Shackle Diameter (inch) | 1/4 |
| Horizontal Shackle Clearance (inch) | 49/64 |
| Vertical Shackle Clearance (inch) | 29/32 |
| Number of Pins | 8 Pin |
| Key Locking Mechanism | Pin Tumbler |
| Locking Mechanism | Double Lever Locking |
| Interchangeable Core | No |
| Key Retaining | Yes |
| Rekeyable | Yes |
| Includes Chain | No |
| Includes Dust Cover | No |
| Includes ID Tag | No |
| Includes Lock Cover | No |
| Number of Locks in Pack | 1 |
| Series | Brass 75IB |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 03 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
These brass lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're less resistant to smashing than steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed alike, so all locks in the set open with the same key.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Keyed%20Alike%20Standard%20Shackle%20Padlock/ABUS%20Keyed%20Alike%20Standard%20Shackle%20Padlock%2075IB40KA%2029%2F32inch%20Vertical%2C%2049%2F64inch%20Horizontal%20Shackle%20Clearance%20Rectangle%20Silver%201pc/l1S040863757-3.jpg)