DAYTON Standard Forward-Curved Blowers 3FRE9 3 7/8 in Wheel Dia, Direct Drive 72 Cfm 230V 0.18A 3100 Rpm 1pc
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | 3FRE9 |
|---|---|
| Unit | 1pc |
| UNSPSC | 40101601 |
| Number of Inlets | 1 |
| Number of Speeds | 1 |
| Phase | 1 |
| Minimum Fan Speed (rpm) | - |
| Motor Insulation Class | B |
| Shaft Diameter (mm) | 8 |
| Airflow @ 0.000 in SP (cfm) | 72 |
| Airflow @ 0.100 in SP (cfm) | 71 |
| Airflow @ 0.250 in SP (cfm) | 68 |
| Airflow @ 0.400 in SP (cfm) | 61 |
| Airflow @ 0.500 in SP (cfm) | 56 |
| Rotation | CW |
| Chemical Resistant | No |
| Compatible Speed Control | No |
| Corrosion Resistant | No |
| For High-Static Pressure Applications | No |
| Hazardous Location Application | No |
| High-Efficiency Motor | No |
| Includes Mounting Hardware | No |
| Speed Controllable | No |
| Minimum Ambient Temperature (°C) | -10 |
| Nameplate Voltage (VAC) | 230 |
| Maximum Ambient Temperature (°F) | 104 |
| Maximum Inlet Air Temperature (°F) | 104 |
| OEM Replacement | Yes |
| Thermal Overload Protection | Yes |
| Current (A) | 0.18 |
| Motor Horsepower (HP) | 1/70 |
| Motor Speed (rpm) | 3080 |
| Maximum Fan Speed (rpm) | 3100 |
| Bearing Type | Ball |
| Housing Color | Gray |
| Motor Enclosure | Open |
| Motor IP Rating | IP20 |
| Manufacturer Part Number | 3FRE9 |
| Maximum Static Pressure (in wc) | 1-1/8 |
| Frequency (Hz) | 50/60 |
| Housing Material | Steel |
| Wheel Material | Steel |
| Outlet Shape | Round |
| Flange Size (in dia) | 4-1/16 |
| Housing Material Finish | Enamel |
| Outlet Type | Flanged |
| Wheel Width (inch) | 1-7/8 |
| Outlet Diameter (inch) | 2-1/8 |
| Inlet Diameter (inch) | 3-1/8 |
| Wheel Diameter (inch) | 3-7/8 |
| Housing Height (inch) | 5-3/4 |
| Overall Height (inch) | 5-3/4 |
| Housing Width (inch) | 6-1/4 |
| Overall Width (inch) | 6-1/4 |
| Assembly | Assembled |
| For Air Type | Clean Air |
| Housing Depth (inch) | 6-7/16 |
| Overall Depth (inch) | 6-7/16 |
| AMCA Fan Class | Not Rated |
| Sound Level | Not Rated |
| Spark Resistant Construction Type | Not Rated |
| Motor Duty Class | Continuous |
| Wheel Material Finish | Galvanized |
| Drive Type | Direct Drive |
| Motor Frame Designation (inch) | 3.3 PSC motor |
| Mounting Orientation | Multiposition |
| Wheel Type | Forward-Curved |
| Includes | Discharge Mounting Flange |
| Motor Type | Permanent Split Capacitor |
| Discharge Position | Bottom Horizontal; Down Blast; Top Horizontal; Up Blast |
| Standards | CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower |
| Berat (Kg) | 2.3 |
| Tanggal Produk Terdaftar | 02 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Bypass humidifiers reuse their water supply, so they use less water than fan-powered humidifiers. Warm air from a building's furnace passes over the humidifiers' water tray, and the air absorbs the water. The HVAC system then circulates the humidified air into the surrounding area. These units can be installed in the supply or return ducts of the HVAC system, and they require both the furnace and HVAC system to be on in order to operate. Bypass duct-mount humidifiers do not have a fan or fan motor.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Features: Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures; the Motor has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life; This Dynamically Balanced Blower Provides Smooth and Quiet OperationKetentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan