COPELAND Programmable Low-Voltage Thermostats (Pengatur Suhu) 1F78151 Heat and Cool, Manual Low Volt Prog Tstat Heat/Cool 20-30V Ac 1pc

#Nomor SKU S040700250
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number 1F78151
Unit 1pc
UNSPSC 41112209
Number of Cooling Stages - Conventional System 1
Number of Cooling Stages - Heat Pump System 1
Number of Heating Stages - Conventional System 1
Number of Heating Stages - Heat Pump System 1
Number of Zones 1
Minimum Operating Humidity (%) -
Temperature settings per day 4
Minimum Operating Temperature (°F) 32
Minimum Control Temperature (°F) 45
Maximum Control Temperature (°F) 99
Maximum Operating Humidity (%) 90
Dehumidification Control No
Filter Change Reminder No
Humidification Control No
Key Pad Lockout No
Temperature Limiting No
Differential Cool (°F) 1.2
Maximum Operating Temperature (°F) 105
Programming Capability 5-2
Backlit Screen Yes
Battery Backup Yes
Dual Transformer Compatible Yes
Includes Batteries Yes
Includes Positive Off Yes
Low battery indicator Yes
Millivolt Compatible Yes
Temperature Readout Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Mounting Location Wall
Housing Color White
Changeover Type Manual
Frequency (Hz) 50; 60
Fan Settings Auto-On
Display Type Digital
Contact Rating (VAC) 20 to 30
Voltage (V AC) 20 to 30
Differential Heat (°F) 0.5; 1.9
Overall Depth (inch) 1-1/8
Overall Width (inch) 5-1/8
Digit Size Standard
Temperature Differential (°F) 0.6; 1.2
Electrical Connection Type Hardwired
Shape Rectangle
Differential Type Adjustable
Overall Height (inch) 3-13/16
Mounting Direction Horizontal
Control Type Push Button
Thermostat Type Low Voltage
System Settings Cool-Heat-Off
Application Heat and Cool
Smart Connectivity No Connectivity
Backlit Type Touch Activated
Battery Type (2) AAA Batteries
Includes Mounting Hardware
Temperature Scale Fahrenheit/Celsius
Stages Heat Pump 1 H / 1 C Heat Pump
Terminal Designations B; G; O; RC; RH; W; Y
Stages Conventional 1 H / 1 C Conventional
Key Features Fossil Fuel or Electric Compatible
Stages Heating/Cooling 1 H / 1 C Conventional ; 1 H / 1 C Heat Pump
Compatible System Type Electric Forced Air Furnaces; Gas Forced Air Furnaces; Heat Pump without Aux; Hydronic Systems; Millivolt
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 April 2024
Terakhir Diperbaharui 12 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard thermostats are most commonly used to control the temperature of conventional forced air systems or heat pumps in residential and light commercial settings, such as offices, restaurants, or retail stores. They're programmable and allow users to select temperature settings for different times of the day or different days of the week.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning:

Product images are for representative purposes only.
Please verify the specifications based on the listed model number before purchasing.
Emerson has been rebranded to Copeland.
Some images may still show the Emerson logo, but the product supplied will be the official Copeland version with the same model number and specifications.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait