COXREELS Multipurpose Hand-Crank Hose Reels (Gulungan Selang) 11756200 200 ft (1 in I.D.), 24 in L x 36 5/8 in W x 26 1/8 in H Hand Crank Id Blue 1pc

Rp26.999.900
Persediaan

Spesifikasi Produk

Model Number 11756200
Unit 1pc
UNSPSC 40142121
Swivel Inlet Size (inch) 1
Swivel Inlet Thread Size (inch) 1
Swivel Outlet Size (inch) 1
Swivel Outlet Thread Size (inch) 1
Number of Mount Holes 8
Overall Length (inch) 24
Standards CE
Enclosed No
Fasteners Included No
For Dual Hose No
Includes Hose No
Includes Leader Hose No
Minimum Operating Temperature (°F) -40
Maximum Operating Temperature (°F) 250
Swivel Inlet Type NPT
Swivel Outlet Type NPT
Includes Gooseneck Yes
Reel Color Blue
Maximum Operating Pressure 3000
Reel Material Steel
Seal Material TFE/P
Mount Hole Diameter (inch) 1/2
Swivel Inlet Gender Female
Swivel Outlet Gender Female
Handle Length (inch) 3-1/2
Reel Diameter (inch) 10-1/2
Mounting Hole Center to Center Height (inch) 13-3/4
Reel Width (inch) 15-1/2
Mount Base Height (inch) 20-1/8
Mounting Hole Center to Center Width (inch) 23-1/2
Mount Base Width (inch) 25-1/2
Overall Height (inch) 26-1/8
Overall Width (inch) 36-5/8
Drive Type Hand Crank
Base Motion Type Stationary
Includes Locking Pin
Reel Finish Powder Coated
Overall Dimensions LxWxH (in) 24x36-5/8x26-1/8
Hose Capacity (ft) 200
Hose Capacity (in I.D.) 1
Swivel Material Nickel Plated Steel
Hose Reel Type Wall Mount Hose Reel
Bearing Construction Permanently Lubricated
Features CNC Spun Discs; Professional Grade Heavy Duty Steel Construction; U Shaped Frame Design
Hose Reel Primary Application Air; Bulk Liquid Handling; Chemical Fluid Transfer; Fire Booster Hose; Hydro Seeding; Oil/Lubrication; Pest Control; Spraying Operation; Washdown; Water
Berat (Kg) 42.3
Tanggal Produk Terdaftar 02 April 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose hand-crank reels with gooseneck adapters are built for rugged applications requiring long lengths of hose and larger storage capacity. The longer gooseneck adapter provides more space for physically connecting the hose and helps prevent kinks in thicker hoses during retraction. The open drum design provides smooth, even hose wrapping around drum. A drag brake or tension brake prevents freewheeling or de-spooling during operation, transport, or storage. These steel reels with corrosion-resistant finish mount on the floor, wall, bench, or on a truck. Multipurpose hand-crank hose reels with gooseneck adapters are used with air, water, and chemical hoses for pest and weed control, pressure washing, and in chemical fluid transfer. Consider psi requirements when selecting a hose reel for specific applications.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan