DAYTON Heavy-Duty Radial Blade Blowers 4C108 10 1/2 in Wheel, Direct Drive 10-9/16 1pc
Rp8.099.900
Persediaan
Spesifikasi Produk
| Model Number | 4C108 |
|---|---|
| Unit | 1pc |
| UNSPSC | 40101601 |
| Minimum Motor Horsepower (hp) | 1 |
| Wheel Width (inch) | 3 |
| Outlet Height (inch) | 4 |
| Inlet Diameter (inch) | 6 |
| Maximum Static Pressure (in wc) | 7 |
| Number of Inlets | 1 |
| Number of Discharge Positions | 8 |
| Overall Depth (inch) | 14 |
| Housing Material Gauge (ga) | 16 |
| Motor Frame Designation | 56 |
| Hazardous Location Application | No |
| Maximum Ambient Temperature (°F) | 104 |
| Maximum Inlet Air Temperature (°F) | 180 |
| Maximum Air Flow (cfm) | 734 |
| Minimum Air Flow (cfm) | 297 |
| Housing Color | Gray |
| Maximum Motor Horsepower (hp) | 1-1/2 |
| For Air Type | Dusty |
| Housing Material | Steel |
| Rotation | CW/CCW |
| Wheel Bore Diameter (inch) | 5/8 |
| Wheel Type | Radial |
| For Ventilation Type | Exhaust |
| Outlet Width (inch) | 3-1/2 |
| Sound Level (dBA) | 84 @5 ft |
| Wheel Material | Aluminium |
| Wheel Diameter (inch) | 10-1/2 |
| Overall Width (inch) | 15-5/8 |
| Overall Height (inch) | 20-1/8 |
| Mount Type | Motor Mount |
| Outlet Shape | Rectangular |
| Assembly | Unassembled |
| Drive Type | Direct Drive |
| Housing Material Finish | Gray Polyester Epoxy |
| Standards | AMCA Certified; NEC; OSHA |
| Hazardous Location Specification | Not for Use in Hazardous Locations |
| Features | Floor-Mount Vibration Isolators are Recommended; Paddle-Type, Self-Cleaning, Die-Cast Wheels |
| Discharge Position | Bottom Angular Down; Bottom Angular Up; Bottom Horizontal; Down Blast; Horizontal; Top Angular Down; Top Angular Up; Top Horizontal; Up Blast |
| Berat (Kg) | 11.8 |
| Tanggal Produk Terdaftar | 02 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
Nickel-Plated Brass Through an electroplating process, the brass adopts a thin layer of nickel to its exterior, which helps provide additoinal resistance to corrosion and wear.
Lead-Free Nickel Plated Brass valves are certified for use in potable water applications.
Nickel-Plated Brass Through an electroplating process, the brass adopts a thin layer of nickel to its exterior, which helps provide additoinal resistance to corrosion and wear.
Lead-Free Nickel Plated Brass valves are certified for use in potable water applications.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan