COXREELS Grease Spring-Return Hose Reels THPN375 75 ft (3/8 in I.D.), 3/8 in MNPT Spring Return 1pc

Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number THPN375
Unit 1pc
UNSPSC 40142121
Mounting Hole Center to Center Width (inch) 7
Mount Base Width (inch) 8
Mounting Hole Center to Center Height (inch) 8
Mount Base Height (inch) 9
Number of Mount Holes 4
Overall Length (inch) 24
Reel Diameter (inch) 24
Hose Length (ft) 75
Standards CE
Enclosed No
Fasteners Included No
For Dual Hose No
Includes Leader Hose No
Speed Limited Retraction No
Spiral Hose Guard No
Twin Hose Compatible No
Minimum Operating Temperature (°F) -40
Hose End Configuration (in MNPT) 3/8
Maximum Operating Temperature (°F) 190
Hose Fitting A Type NPT
Hose Fitting B Type NPT
Swivel Inlet Type NPT
Swivel Outlet Type NPT
Corrosion-Resistant Yes
Includes Hose Yes
Includes Hose Stop Yes
Reel Color Blue
Maximum Operating Pressure 4000
Hose Fitting A Gender Male
Hose Fitting B Gender Male
Swivel Outlet Gender Male
Hose Fitting A Material Steel
Hose Color Black
Hose Fitting B Material Steel
Swivel Material Brass
Reel Material Steel
Mount Hole Diameter (inch) 1/2
Hose Reel Primary Application Grease
Hose Fitting A Size (inch) 3/8
Hose Fitting B Size (inch) 3/8
Hose Inside Dia. (inch) 3/8
Swivel Inlet Size (inch) 3/8
Swivel Outlet Size (inch) 3/8
Swivel Inlet Gender Female
Fitting Size (inch) 3/8x3/8
Latch Type Locking
Hose Tube Material Nitrile
Swivel Inlet Thread Size (in) 3/8 - 18
Swivel Outlet Thread Size (in) 3/8 - 18
Hose Outside Dia. (inch) 11/16
Overall Width (inch) 9-3/8
Reel Width (inch) 9-3/8
Overall Height (inch) 25-1/2
Fitting Type NPT x NPT
Number of Guide Arms Double Arm
Base Motion Type Stationary
Pedestal Type Dual Pedestal
Drive Type Spring Return
Reel Finish Powder Coated
Overall Dimensions LxWxH (in) 24x9-3/8x25-1/2
Hose Cover Material Synthetic Rubber
Hose Capacity (ft) 75
Hose Capacity (in I.D.) 3/8
Hose Reel Type Wall Mount Hose Reel
Bearing Construction Permanently Lubricated
Includes Hose; Hose Guard; Hose Stop
Berat (Kg) 50.4
Tanggal Produk Terdaftar 02 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Furnace draft inducers install into compatible furnaces and directly replace damaged or faulty draft inducers.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Features: 1" Solid Steel Axle; External Fluid Path; Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability; Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish; Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length; Non Corrosive Stainless Steel Pawl Spring; Pawl & Zinc Plated Ratchet; Rolled Edges and Ribbed Discs Provide Strength and Safety; Solid One Piece
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan