REELCRAFT Gas Spring-Return Hose Reels F83050OLP 50 ft (3/4 in I.D.), 3/4 in MNPT Spring Return 1pc
Rp31.999.900
Persediaan
Spesifikasi Produk
| Model Number | F83050OLP |
|---|---|
| Unit | 1pc |
| UNSPSC | 40142121 |
| Mounting Hole Center to Center Width (inch) | 6 |
| Number of Mount Holes | 4 |
| Mounting Hole Center to Center Height (inch) | 10 |
| Mount Base Height (inch) | 12 |
| Overall Length (inch) | 24 |
| Hose Length (ft) | 50 |
| Enclosed | No |
| Fasteners Included | No |
| For Dual Hose | No |
| Includes Leader Hose | No |
| Speed Limited Retraction | No |
| Spiral Hose Guard | No |
| Twin Hose Compatible | No |
| Minimum Operating Temperature (°F) | -25 |
| Hose End Configuration (in MNPT) | 3/4 |
| Maximum Operating Temperature (°F) | 150 |
| Maximum Operating Pressure | 250 |
| Reel Color | Red |
| Hose Fitting A Type | NPT |
| Hose Fitting B Type | NPT |
| Swivel Inlet Type | NPT |
| Swivel Outlet Type | NPT |
| Corrosion-Resistant | Yes |
| Includes Hose | Yes |
| Includes Hose Stop | Yes |
| Bearing Construction | Ball |
| Hose Reel Primary Application | Fuel |
| Hose Fitting A Gender | Male |
| Hose Fitting B Gender | Male |
| Swivel Outlet Gender | Male |
| Hose Fitting A Material | Steel |
| Hose Fitting B Material | Steel |
| Hose Color | Black |
| Mount Hole Diameter (inch) | 1/2 |
| Hose Fitting A Size (inch) | 3/4 |
| Hose Fitting B Size (inch) | 3/4 |
| Hose Inside Dia. (inch) | 3/4 |
| Swivel Inlet Size (inch) | 3/4 |
| Swivel Outlet Size (inch) | 3/4 |
| Swivel Inlet Gender | Female |
| Fitting Size (inch) | 3/4x3/4 |
| Swivel Inlet Thread Size (in) | 3/4 - 14 |
| Swivel Outlet Thread Size (in) | 3/4 - 14 |
| Overall Width (inch) | 10-1/2 |
| Reel Width (inch) | 10-1/2 |
| Hose Outside Dia. (inch) | 1-3/16 |
| Reel Diameter (inch) | 15-1/2 |
| Overall Height (inch) | 25-3/8 |
| Fitting Type | NPT x NPT |
| Number of Guide Arms | Double Arm |
| Mount Base Width (inch) | 7-11/32 |
| Base Motion Type | Stationary |
| Reel Material | Carbon Steel |
| Includes | Hose; Bumper |
| Pedestal Type | Dual Pedestal |
| Latch Type | Spring Loaded |
| Drive Type | Spring Return |
| Reel Finish | Powder Coated |
| Overall Dimensions LxWxH (in) | 24x10-1/2x25-3/8 |
| Hose Cover Material | Synthetic Rubber |
| Hose Tube Material | Synthetic Rubber |
| Swivel Material | Nickel Plated Steel |
| Hose Capacity (ft) | 50 |
| Hose Capacity (in I.D.) | 3/4 |
| Hose Reel Type | Ceiling; Floor; Vehicle; Wall Mount Hose Reel |
| Features | Full Flow Stress Free Swivel Design, Latch And Ratchet Are Made Of Heavy Duty Cast Aluminium |
| Berat (Kg) | 45.3 |
| Tanggal Produk Terdaftar | 02 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Dual-pedestal gas spring-return hose reels have a sturdy dual-pedestal with a dual-axle support system to increase stability and reduce vibration during use. The heavy-duty steel reels are powder-coated for corrosion resistance and have solid brass 90° full-flow NPT swivel inlets. These low-pressure (up to 500 psi) reels mount on the floor, wall, ceiling, bench, or on trucks, and include adjustable guide arms. Dual-pedestal gas hose reels connect gas hoses to gasoline for use with fuel trucks, in fueling stations, and on construction sites.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%203%2F4%20in%20MNPT%20Spring%20Return%201pc/gzS040626611-1.jpg)