Thermo Scientific Heating Electromantle EM-3000/CE 1unit
Rp24.999.900
Persediaan
Spesifikasi Produk
| Model Number | EM-3000/CE |
|---|---|
| Unit | 1unit |
| Dimensions (DxWxH) (mm) | 400x350x190 |
| Material | Polypropylene Outer Casing |
| Maximum Element Temperature (°C) | 450 |
| Flask Capacity (ml) | 3000 |
| # Positions (Life Sciences) | 1 |
| Control (Heating Mantle) | Internal |
| Voltage (Life Science) (VAC) | 208-240 Only |
| HTS/Schedule B Number | 8516100080 |
| ECCN Number | EAR99 |
| Frequency (Hz) | 50/60 |
| Power (W) | 500 |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 25 August 2025 |
Informasi Produk
Description
EM Electromantle
The EM series Electromantles are manufactured to the highest quality in our UK manufacturing facility. Each mantle is made with extreme care and is hand sewn to assure its reliability, quality, and safety. Maximum heat transfer to the sample is achieved by having excellent insulation around the cartridge and good flask coverage. All Electrothermal mantles go through the 'burn off' procedure at the end of the manufacturing process enabling use straight out of the box.
Heating Electromantle
The EM Electromantle series features a durable, chemically resistant, polypropylene outer housing that minimizes damage from spills. They allow maximum heat transfer with minimum risk for flask breakage.
Robust and economical
Designed with simplicity, flexibility, and ease of use, the EM series Electromantle is designed to be the workhorse for your heating applications. All EMs have a built-in energy regulator with indicator lamps for power and heater operation. All mantles have support rod clamps as an integral feature and incorporate a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.
Electromantle Guide
The Electrothermal series of heating mantles have been specifically designed to provide a comprehensive answer to heating fluids in round bottom flasks in the modern laboratory. The original “Electromantles” revolutionized round bottom flask heating by incorporating a coiled flexible heating element, which ingeniously wraps the heater around the flask to optimize heat transfer. For maximum safety, the flask is held away from direct contact with the heating element via a grounded earth screen. This design principle has stood the test of time and has been imitated the world over. With many years of experience, Electrothermal remains at the forefront of laboratory heating and its associated controlling technology.
The EM series Electromantles are manufactured to the highest quality in our UK manufacturing facility. Each mantle is made with extreme care and is hand sewn to assure its reliability, quality, and safety. Maximum heat transfer to the sample is achieved by having excellent insulation around the cartridge and good flask coverage. All Electrothermal mantles go through the 'burn off' procedure at the end of the manufacturing process enabling use straight out of the box.
Heating Electromantle
The EM Electromantle series features a durable, chemically resistant, polypropylene outer housing that minimizes damage from spills. They allow maximum heat transfer with minimum risk for flask breakage.
Robust and economical
Designed with simplicity, flexibility, and ease of use, the EM series Electromantle is designed to be the workhorse for your heating applications. All EMs have a built-in energy regulator with indicator lamps for power and heater operation. All mantles have support rod clamps as an integral feature and incorporate a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.
Electromantle Guide
The Electrothermal series of heating mantles have been specifically designed to provide a comprehensive answer to heating fluids in round bottom flasks in the modern laboratory. The original “Electromantles” revolutionized round bottom flask heating by incorporating a coiled flexible heating element, which ingeniously wraps the heater around the flask to optimize heat transfer. For maximum safety, the flask is held away from direct contact with the heating element via a grounded earth screen. This design principle has stood the test of time and has been imitated the world over. With many years of experience, Electrothermal remains at the forefront of laboratory heating and its associated controlling technology.
Feature
3000ml Capacity230V 50/60Hz, 500W UK and EU Plug Electrical Requirement
Chemically resistant polypropylene outer casing
Use with round bottom flasks from 50ml to 5 liters
Unique ventilation system which allows the outer casing to remain safe to touch
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan