Thermo Scientific Electromantle Heating and Stirring (Pemanas Lab Mantle) EMA-0250/CE 1unit

#Nomor SKU S040595351
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number EMA-0250/CE
Unit 1unit
Capacity (ml) 250
Material Chemically resistant polypropylene, Stainless steel
Electrical Requirement 230V, 50/60Hz, 170W
Set Content Manual Book
Berat (Kg) 3.0
Tanggal Produk Terdaftar 01 April 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Heating and Stirring Electromantle • Accepts flasks from 50ml to 2 litre capacity • Bi-directional stirring speeds up to 520rpm • Stir bar “auto-recapture” function • ‘Cool-to-the-touch’ design • Maximum Element temperature 450°C • Built-in energy regulator • A chemically resistant polypropylene outer casing, Unique ventilation system which allows outer casing to remain safe to touch, Replaceble insulated heater cartridge, Indicator lamps for power and heater operation, A grounded earth screen and double fuses for extra safety
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan