DAYTON Centrifugal Downblast Exhaust Fans 4YC66 Direct Drive, Includes Drive Pack Alu 22 Dia 14 H Roof W.Motor 1pc

#Nomor SKU S040571423
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number 4YC66
Unit 1pc
UNSPSC 40101502
Number of Speeds 1
Phase 1
Spark Resistant Construction Type A
Base Length (inch) 19
Base Width (inch) 19
Frequency (Hz) 60
High-Efficiency Motor No
Motor Horsepower (HP) 1/8
Nameplate Voltage (VAC) 115
Exhaust Airflow @ 0.000 in SP (cfm) 717
Exhaust Airflow @ 0.125 in SP (cfm) 570
Exhaust Airflow @ 0.250 in SP (cfm) 389
Maximum Ambient Temperature (°F) 130
Maximum Inlet Air Temperature (°F) 130
Maximum Static Pressure (in wc) 1/4
Includes Drive Package with Motor Yes
Maximum Fan Speed (rpm) 1050
Brake Horsepower (hp) 1/25
Mounting Location Roof
Housing Material Fabrication Spun
Damper Size (inch) 12x12
Compatible Damper Grainger Part Number 4HX64
Compatible Speed Control 48C172
Base shape Square
Housing Length (inch) 21.8
Housing Width (inch) 21.8
Base Height (inch) 1-3/4
Housing Material Aluminium
Wheel Material Aluminium
Mounting Orientation Vertical
Assembly Assembled
For Air Type Clean Air
Wheel Diameter (inch) 10-1/2
Overall Height (inch) 13-7/8
Overall Diameter (inch) 21-3/4
Overall Length (inch) 21-3/4
Overall Width (inch) 21-3/4
Mount Type Roof Curb
Electrical Connection Power Cord
Current 2.6/2.3/1.4
Drive Type Direct Drive
Motor Enclosure Open Air Over
Speed Controllable Variable Speed
Motor Location Out of Airstream
Wheel Type Backward Inclined
Standards AMCA Sound and Air; CSA; UL/cUL 705
Application Industrial and Commercial Applications
Compatible Curb Grainger Part Number 2RB75; 2ZV82; 4C453; 4C670; 4HX38; 4HX46
Sound Level 4.5 sones @ 0.125 in SP and 5 ft; 4.5 sones @ 0.250 in SP and 5 ft; 5.4 sones @ 0.000 in SP and 5 ft
Speed (rpm) 1550
Berat (Kg) 13.2
Tanggal Produk Terdaftar 01 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clean air fans exhaust odorous, hot, or stale air. These fans use a propeller that's directly mounted on the motor shaft. This reduces friction and improves efficiency compared to a belt-drive fan. Direct-drive fans have fewer moving parts and typically require less maintenance than belt-drive fans.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Features: Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport; Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life; Nema 1 Junction Box Located in Motor Enclosure; Nonoverloading Centrifugal Wheel Design; Optional Nema 1 and 4 Disconnects Available

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait