COXREELS Air & Electric Combination Spring-Return Hose Reels CL3505016X 50 ft (3/8 in I.D.), 3/8 in MNPT x 3/8 in MNPT Dual Spring 1pc
Rp26.999.900
Persediaan
Spesifikasi Produk
| Model Number | CL3505016X |
|---|---|
| Unit | 1pc |
| UNSPSC | 40142121 |
| Minimum Operating Pressure | - |
| Feeder Cord Length (ft) | 5 |
| Mounting Hole Center to Center Width (inch) | 7 |
| Mount Base Width (inch) | 8 |
| Mounting Hole Center to Center Height (inch) | 8 |
| Mount Base Height (inch) | 9 |
| Number of Conductors | 2 |
| Number of Outlets | 2 |
| Number of Mount Holes | 4 |
| Cord Gauge (AWG) | 16 |
| Cord Current (A) | 13 |
| Reel Width (inch) | 16 |
| Reel Diameter (inch) | 17 |
| Hose 1 Length (ft) | 50 |
| Retractable Cord Length (ft) | 50 |
| Standards | CE |
| Enclosed | No |
| Fasteners Included | No |
| For Dual Hose | No |
| Hose Return Speed Control | No |
| Includes Leader Hose | No |
| Speed Limited Retraction | No |
| Spiral Hose Guard | No |
| Minimum Operating Temperature (°F) | -15 |
| Voltage (V AC) | 115 |
| Maximum Operating Temperature (°F) | 150 |
| Maximum Operating Pressure | 300 |
| Hose 1 Color | Red |
| Hose 1 Fitting A Type | NPT |
| Hose 1 Fitting B Type | NPT |
| Hose 1 Cover Material | PVC |
| Hose 1 Tube Material | PVC |
| Include Hose Stop | Yes |
| Includes Cord | Yes |
| Includes Hose | Yes |
| Reel Color | Blue |
| Hose 1 Fitting A Gender | Male |
| Hose 1 Fitting B Gender | Male |
| Cord Color | Black |
| Hose 1 Fitting A Material | Brass |
| Hose 1 Fitting B Material | Brass |
| Swivel Material | Brass |
| Reel Material | Steel |
| Mount Hole Diameter (inch) | 1/2 |
| Hose 1 Fitting A Size (inch) | 3/8 |
| Hose 1 Fitting B Size (inch) | 3/8 |
| Hose 1 Inside Diameter (inch) | 3/8 |
| Hose 1 Outside Diameter (inch) | 5/8 |
| Hose End Configuration (in MNPT) | 3/8x3/8 |
| Fitting Size (inch) | 3/8x3/8 |
| Latch Type | Locking |
| Seal Material | Nitrile |
| Includes | Cord; Hose |
| Number of Guide Arms | Single Arm |
| Feeder Cord Ending Configuration | NEMA 5-15P |
| Retractable Cord Ending Configuration | NEMA 5-15R |
| Base Motion Type | Stationary |
| Retractable Cord Ending | Single Plug |
| Overall Dimensions LxWxH (in) | 17x16x18-5/8 |
| Combination Type | Air/Electric |
| Hose Reel Primary Application | Air; Electric |
| Drive Type | Spring Return |
| Reel Finish | Powder Coated |
| Feeder Cord Ending | Grounding Plug |
| Pedestal Type | Single Pedestal |
| Hose Capacity (ft) | 50 |
| Hose Capacity (in I.D.) | 3/8 |
| Hose Reel Type | Wall Mount Hose Reel |
| Fitting Type | Cord x Cord; NPT x NPT |
| Bearing Construction | Permanently Lubricated |
| Berat (Kg) | 39.8 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Air and electric combination spring-return hose reels combine two reels in one compact assembly for applications requiring pneumatic air and an electrical power feed. The two reels operate independently, but are mounted together on a single expanded, steel base for extra stability. These low-pressure (up to 500 psi), combination reels mount indoors to the floor, wall, ceiling, or a bench, and require only one mounting pattern to save installation time. The guide arm adjusts to the wall, floor, and overhead positions. The spring-return, also called self-retracting, spring-driven, or spring rewind, allows users to manually rewind hose onto the reel without an external power source. The spring-return has a locking ratchet and pawl that locks into place once users have pulled the hose to the desired length. The ratchet is released by pulling the hose out, and then hose can be rewound onto the reel. Air and electric dual-purpose reels hold air and electric hoses/cables and are used with pneumatic and power tools, with air services, and as a light source.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Features: 1" Solid Steel Axle; Chip Resistant CPC Powder Coat Finish; CNC Spun Discs with Strength Bead and Rolled Edge; Each Reel Operates Independently; Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability; Single Pedestal Reel; Solid One Piece; Stainless Steel Ratchet Pawl and Spring
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%203%2F8%20in%20MNPT%20x%203%2F8%20in%20MNPT%20Dual%20Spring%201pc/3fS040527123-1.jpg)