COXREELS Air & Electric Combination Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Angin)

Sebelum PPN:
Rp31.999.900 - Rp41.999.900
Spesifikasi
UNSPSC40142121
Base Motion TypeStationary
Bearing ConstructionPermanently Lubricated
Combination TypeAir/Electric
Cord ColorBlack
Drive TypeSpring Return
EnclosedNo
Fasteners IncludedNo
Feeder Cord EndingGrounding Plug
Feeder Cord Length (ft)5
Fitting Size (inch)3/8x3/8
Fitting TypeCord x Cord; NPT x NPT
For Dual HoseNo
Hose 1 ColorRed
Hose 1 Cover MaterialPVC
Hose 1 Fitting A GenderMale
Hose 1 Fitting A MaterialBrass
Hose 1 Fitting A Size (inch)3/8
Hose 1 Fitting A TypeNPT
Hose 1 Fitting B GenderMale
Hose 1 Fitting B MaterialBrass
Hose 1 Fitting B Size (inch)3/8
Hose 1 Fitting B TypeNPT
Hose 1 Inside Diameter (inch)3/8
Hose 1 Length (ft)50
Hose 1 Outside Diameter (inch)5/8
Hose 1 Tube MaterialPVC
Hose Capacity (ft)50
Hose Capacity (in I.D.)3/8
Hose End Configuration (in MNPT)3/8x3/8
Hose Reel Primary ApplicationAir; Electric
Hose Reel TypeWall Mount Hose Reel
Hose Return Speed ControlNo
Include Hose StopYes
Includes CordYes
Includes HoseYes
Includes Leader HoseNo
Latch TypeLocking
Maximum Operating Pressure300
Maximum Operating Temperature (°F)150
Minimum Operating Pressure0
Minimum Operating Temperature (°F)-15
Mount Base Height (inch)9
Mount Base Width (inch)8
Mount Hole Diameter (inch)1/2
Mounting Hole Center to Center Height (inch)8
Mounting Hole Center to Center Width (inch)7
Number of Conductors2
Number of Guide ArmsSingle Arm
Number of Mount Holes4
Number of Outlets2
Overall Dimensions LxWxH (in)17x16x18-5/8
Pedestal TypeSingle Pedestal
Reel ColorBlue
Reel Diameter (inch)17
Reel FinishPowder Coated
Reel MaterialSteel
Reel Width (inch)16
Retractable Cord EndingSingle Plug
Retractable Cord Length (ft)50
Seal MaterialNitrile
Speed Limited RetractionNo
Spiral Hose GuardNo
StandardsCE
Swivel MaterialBrass
Voltage (V AC)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air and electric combination spring-return hose reels combine two reels in one compact assembly for applications requiring pneumatic air and an electrical power feed. The two reels operate independently, but are mounted together on a single expanded, steel base for extra stability. These low-pressure (up to 500 psi), combination reels mount indoors to the floor, wall, ceiling, or a bench, and require only one mounting pattern to save installation time. The guide arm adjusts to the wall, floor, and overhead positions. The spring-return, also called self-retracting, spring-driven, or spring rewind, allows users to manually rewind hose onto the reel without an external power source. The spring-return has a locking ratchet and pawl that locks into place once users have pulled the hose to the desired length. The ratchet is released by pulling the hose out, and then hose can be rewound onto the reel. Air and electric dual-purpose reels hold air and electric hoses/cables and are used with pneumatic and power tools, with air services, and as a light source.
Feature
Dual Reel Spring Return Hose Reel Air Electric 0 psi 300 psi Combination Type Air/Electric Hose Capacity 50 ft (3/8 in ID) Includes Hose Yes Mounting Location Bench Floor Truck Wall Overall Height 18 5/8 in Overall Length 17 in Overall Width 16 in Feeder Cord Ending Configuration NEMA 5-15P Retractable Cord Ending Configuration NEMA 5-15R Drive Type Spring Return Enclosed No Cord Color Black Cord Current 13 A Cord Gauge 16 AWG Voltage 115 V AC Seal Material Nitrile

Ulasan Produk

Tidak ada ulasan