YG-1 TOOL COMPANY High-Performance Spiral Point Tap for Multiple Material K9563 HSS-V 1/2inch - 13 Thread Size, 15/16inch Thread Lg 1pc
Rp379.900
Persediaan
Spesifikasi Produk
| Model Number | K9563 |
|---|---|
| Unit | 1pc |
| UNSPSC | 23153305 |
| Thread Size | 1/2"-13 |
| Thread Standard | UNC |
| Tap Material | HSS-V |
| Tap Finish | Bright (Uncoated) |
| Thread Length (inch) | 15/16 |
| Overall Length (inch) | 3-3/8 |
| 75% Thread Drill Size (inch) | 0.4219 |
| Thread Limit | H3 |
| Class of Fit | JIS 2 |
| Thread Direction | Right Hand |
| Number of Flutes | 3 |
| Primary Material Application | Steel |
| 55% Thread Drill Size (mm) | 11.3 |
| 65% Thread Drill Size (mm) | 11 |
| Drill Bit Size (inch) | 27/64 |
| Extended Neck | Yes |
| Measurement System | Fractional Inch |
| Primary Material Application ISO Code | P |
| Secondary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Steel |
| Secondary Material Application ISO Code | K; M; N; P |
| Shank Diameter (inch) | 11/64 |
| Shank Length (inch) | 2-7/16 |
| Shank Type - Machining | Straight |
| Spiral Direction | Neutral |
| Standards | ANSI |
| Tap Chamfer | Plug |
| Tap Thread Size | 1/2"-13 |
| Thread Limit / Class of Fit | H3 / JIS 2 |
| Thread per Inch | 13 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Description
These taps have a unified thread standard. UN coarse (UNC) taps have fewer threads per inch than UN fine (UNF) taps. Compared to UNF taps, UNC taps perform better in threading applications on brittle materials and are less likely to cross thread. Coarse threads can also withstand more physical abuse than fine threads. UNF taps have more threads per inch than UNC taps. Compared to UNC taps, UNF taps perform better in threading applications on thin-walled workpieces and hard materials. Fine threads provide more tensile strength and shear strength than coarse threads. The bright finish on these taps provides a smooth, polished surface.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan